This item is Discontinued.

Makita Angle Grinder, 36V DC, 9 in Wheel Dia. XAG13Z1

This item is Discontinued.

Makita

Angle Grinder, 36V DC, 9 in Wheel Dia. (Discontinued)

Mfr # XAG13Z1
Zoro # G5214638
UPC # 088381851473
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XAG13Z1
Zoro #
G5214638
UPC #
088381851473
Country of Origin
China

Dimensions

Spindle Thread Size
5/8"-11
Tool Length
19 5/8 in
Wheel Dia.
9 in
Wheel Diameter
9 in
Overall Length
19 5/8 in
Wire Rope Length
19 5/8 in
Length
19 5/8 in
Fits Chest Size
Automatic Speed Change, Soft Start, Vibration Absorbing Back Handle

Details

Item
Angle Grinder
Includes
36 Grit Wheel (A-96051), 60 Grit Wheel (B-12675), 9 in Cut-Off Wheel Guard (122913-6), 9 in Tool-less Wheel Guard (123543-6), 9 in x 0.075 in x 7/8 in INOX Thin Cut-Off Wheel, 9 in x 1/4 in x 7/8 in INOX Grinding Wheel, Lock Nut Wrench (782412-6), Side Handle (143486-6)
Voltage
36V DC
Switch Type
Paddle
Tool Weight
13 lb
Features
Automatic Speed Change, Soft Start, Vibration Absorbing Back Handle
Battery Capacity
5.0 Ah
Charger Replacement
38XU23
Lock-on
No
Included Charger
No
Cordless Tool Battery Type
Li-Ion
Corded/Banded
Cordless
Battery Pack Replacement
38XU33
Speed Type
Single
Brushless Motor
Yes
Corded/Cordless
Cordless
Lock-off
Yes
Series
X2 LXT
No Load RPM
6,000 RPM
Battery Included
No
Duty
Medium Duty
Application
Cutting, Grinding
Case Included
No
Grip Style
Barrel Grip
Minimum Speed
6,000 RPM
Anti-Restart Technology
Yes
Anti-Vibration Technology
Yes
Head Type
Standard Head
Electrical Protection
Overload Protection, Restart Protection
Charger Included
No
Safety Features
Adjustable Guard, Anti-Restart Technology, Brake, Lock-Off Switch
Guard Adjustment
Toolless Adjustable
Brake Type
Electronic
Lock-On Switch
No
Cordless Tool Kit Contents
(1) Bare Tool
Lock-Off Switch
Yes
Number of Batteries Included
0
Power Source
Cordless
Vibration Level
7.5 m/sq sec
Max. Speed
6,000 RPM
Tether Style
Not Tether Capable
Anti-Kickback Clutch Type
None
Switch Function
Paddle, without Lock-On
Handle Style
Barrel Grip
Tool Series
2X LXT(R)
Maximum Speed
6,000 RPM
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 36V DC, Wheel Diameter 9 in, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Restart Technology, Brake, Lock-Off Switch, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Max. Speed 6,000 RPM, Minimum Speed 6,000 RPM, Spindle Thread Size 5/8 In.-11, Guard Adjustment Toolless Adjustable, Anti-Restart Technology Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.