This item is Discontinued.

Makita Brushless Earth Auger XGD01PT

This item is Discontinued.

Makita

Brushless Earth Auger (Discontinued)

Mfr # XGD01PT
Zoro # G003456894
UPC # 088381730600
Country of Origin Japan
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XGD01PT
Zoro #
G003456894
UPC #
088381730600
Country of Origin
Japan

Dimensions

Chuck Size
1/2 in
Tool Length
33 in
Maximum Drilling Depth
41 in

Details

Item
Cordless Earth Auger
Voltage
36 V
Includes
(2) 18V LXT(R) Lithium-Ion 5.0Ah Battery (BL1850B), 18V LXT(R) Lithium-Ion Dual Port Charger (DC18RD), 36V (18V X2) LXT(R) Brushless Earth Auger (XGD01Z), Chuck Key (763251-3), Earth Auger Bit Adapter (327687-6), Earth Auger Bit Adapter Type a (327684-2), Hex Wrench (783203-8), Hex Wrench (783204-6)
Battery Capacity
5.0 Ah
Tool Weight
17.9 lb
Included Charger
Yes
Bare Tool/Battery Included
Battery Included
Tool Series
XPT
Battery Platform
LXT
Battery Model Number
BL1850B
Charger Model Number
DC18RD
Motor Type
Brushless
Number of Speed Settings
2
Maximum Drilling Capacity
7 7/8 in
Number of Chargers Included
1
Power Source
Cordless
Maximum Speed
1,400 RPM
Rotation
Clockwise
Variable Speed
No
Number of Batteries Included
2
Housing Material
Metal
Cordless Tool Kit Contents
(2) Batteries, Charger
Minimum Speed
0 RPM
Power Source - TS Only
Cordless

Description

Brushless Earth Auger K,36V (18V X2) LXT

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.