Shop MAKITA

Cordless String Trimmer Kit, 13in Shaft L

  • Mfr # XUX02SM1X3

  • Zoro # G103528828


product price: 
$
484.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fuel Type
Battery
Includes
Brushless Power Head, Lithium-Ion Battery, Lithium-Ion Battery Charger, Blower Couple Shaft Attachment
Engine
Battery Operated
Cutting Width
13 in
Engine Displacement
Not Gas Powered
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XUX02SM1X3
Zoro #
G103528828
UPC #
088381732130
Country of Origin
China

Dimensions

Cutting Width
13 in
Shaft Length
13 in
String Trimmer Cutting Width
13 in

Details

Item
Combination Kit
Fuel Type
Battery
Includes
Brushless Power Head, Lithium-Ion Battery, Lithium-Ion Battery Charger, Blower Couple Shaft Attachment
Engine
Battery Operated
Engine Displacement
Not Gas Powered
Battery Amperage
4.0 Ah
Battery Voltage
18 V
Included Charger
Yes
Fuel Tank Capacity
Not Gas Powered
Charge Time
40 min
Battery Type
Li-Ion
Charger Replacement
Mfr. No. DC18SD
Voltage
18 V
Line Advance
Bump Feed
Shaft Type
Coupler/Flex-Cable
Other Tools Included
18V LXT(R) Brushless Power Head
Bare Tool/Battery Included
Battery Included
Power Source
Cordless
Power Head Attachment Manufacturer Model Numbers
XUX02Z
Number of Chargers Included
1
Battery Platform
LXT(R)
Charger Model Number
DC18SD
Included String Trimmer Type
String Trimmer Shaft Attachment
Included Power Head Attachment Type
Cordless Couple Shaft Power Head
Battery Model Number
BL1820B/BL1830/BL1830B/BL1840B/BL1850B/BL1860B
Other Tools Manufacturer Model Numbers
XUX02Z
Blower Maximum Air Speed
111 mph
Battery Capacity
4.0 Ah
String Trimmer Manufacturer Model Number
EM409MP
Blower Air Flow
438 cfm
Hedge Trimmer Manufacturer Model Number
EN401MP, EN410MP
Included Blower Type
Handheld Blower
Included Pole Saw Type
Not Included
Number of Batteries Included
1
Included Chainsaw
Not Included
Included Hedge Trimmer Type
Not Included
Pole Saw Manufacturer Model Number
EY401MP
Included Battery
Yes
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Combination Kit, Battery Platform LXT(R), Included Blower Type Handheld Blower, Blower Maximum Air Speed 111 mph, Blower Air Flow 438 cfm, Included String Trimmer Type String Trimmer Shaft Attachment, String Trimmer Cutting Width 13 in, Included Chainsaw Not Included, Chainsaw Bar Length Not Applicable, Included Hedge Trimmer Type Not Included, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Included, Pole Saw Bar Length Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.