Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Makita Brushless6pcsKit, 18V, (5.0Ah), (2)5.0Ah XT616PT

Brushless6pcsKit, 18V, (5.0Ah), (2)5.0Ah (Discontinued)

  • Mfr # XT616PT
  • Zoro # G201059507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT616PT
Zoro #
G201059507
UPC #
088381729284
Country of Origin
China

Dimensions

Circular Saw - Blade Diameter
6 1/2 in
Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Battery Capacity
(2) 5.0 Ah
Number of Tools
6
Item
LXT Brushless 6pcs,Combo Kit,18V,(5.0Ah)
Battery Chemistry
Li-Ion
Battery Series
LXT(R)
Includes Case
Case Included
Includes Battery
Battery Included
Light - Type
Flashlight
Charger Manufacturing Model Number
DC18RD
Angle Grinder - Manufacturing Model Number
XAG04Z
Battery Platform
LXT(R)
Power Source
Cordless
Impact Driver - Manufacturing Model Number
XDT14Z
Product Badging
Star Protection Computer Controls(TM)
Hammer Drill - Manufacturing Model Number
XPH14Z
Impact Driver - Maximum Torque
1,550 in-lb
Number of Chargers Included
1
Number of Batteries Included
2
Battery Manufacturing Model Number
BL1850B
Circular Saw - Manufacturing Model Number
XSH03Z
Tool Series
LXT(R)
Motor Type
Brushless
Light - Manufacturing Model Number
DML815
All Product Types Included
Circular Saw, Angle Grinder, Flashlight, Hammer Drill/Driver, Impact Driver, Reciprocating Saw

Description

LXT Brushless 6pcs,Combo Kit,18V,(5.0Ah), Voltage 18 V DC, Power Source Cordless, Number of Tools 6, Battery Capacity (2) 5.0 Ah, Number of Batteries Included 2, Battery Series LXT(R)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.