Shop MAKITA
Create Account
Circular Saw, 10.5 A, 7-1/4 in Dia Blade, 5/8 in Arbor, 0 to 45 deg Bevel
- Mfr # HS7600
- Zoro # G725005530
product price:Â
$
220.99
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
- HS7600
- Zoro #
- G725005530
- UPC #
- 88381683593
- Country of Origin
- China
Description
The HS7600 has a powerful 10.5 A motor and weighs only 8.6 lb for a high power-to-weight ratio. It has a heavy gauge aluminum wraparound base engineered for improved durability and straighter cuts. The large cutting capacity (2-1/2 in at 90 deg, 1-5/84 in at 45 deg) with a maximum bevel capacity of 0 to 45 deg is ideal for most common angles. Ease of use features include easy-to-read markings on the depth and bevel scales, on-board blade wrench and a flat motor housing design for stability when changing the blade. The lower guard design improves performance when making bevel and narrow cuts.