This item is Discontinued.

Makita Circular Saw, 5.375 in Dia, 3600 RPM XSC01T

This item is Discontinued.

Makita

Circular Saw, 5.375 in Dia, 3600 RPM (Discontinued)

Mfr # XSC01T
Zoro # G7509951
UPC # 088381677981
Country of Origin China
Category Circular Saws
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XSC01T
Zoro #
G7509951
UPC #
088381677981
Country of Origin
China

Dimensions

Blade Dia.
5 3/8 in
Max. Cutting Depth @ 0 Deg.
2 in
Tool Length
13 3/4 in
Cutting Depth @ 90 Degrees
2"
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
13 3/4 in
Cutting Depth at 0 Degrees - Maximum
2 in
Blade Diameter
5 3/8 in
Wire Rope Length
13 3/4 in
Length
13 3/4 in
Fits Chest Size
Built-In LED, Channel, Conduit, Electric Brake, Pipe, Sheet Metal, Square Tubing, Unistrut(R) All Thread

Details

Item
Circular Saw
Voltage
18 V DC
Includes
(2) Batteries, Charger, Saw Blade and Tool Bag
Features
Built-In LED, Channel, Conduit, Electric Brake, Pipe, Sheet Metal, Square Tubing, Unistrut(R) All Thread
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees
Tool Weight
6 lb
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Corded/Banded
Cordless
Standards
UL Listed
Bevel Adjustment
None
Shoe Material
Steel
Battery Included / Bare Tool
Battery Included
Battery Pack Replacement
4NNN2
Series
18V LXT(R)
Arbor Hole
5/8"
Battery Capacity
5.0 Ah
Battery Included
38XU33
No Load RPM
3600
Drive Type
Direct Drive
Arbor Shape
Round
Battery Series
LXT(R)
Variable Speed
No
Number of Batteries Included
2
Brushless Motor
No
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Max. Blade Speed
3,600 RPM
Wireless Tool Tracking
No
Speed Control
Single
Tool Series
LXT(R)
Blade Speed - Maximum
3,600 RPM
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Product Badging
Star Protection Computer Controls(TM)
Motor Type
Brushed
Safety Features
Electric Brake
Battery Type
Pouch
Battery Platform
LXT(R)
For Workpiece Material
Metal
Includes Chip Catcher
Chip Catcher Not Included
Charger Manufacturing Model Number
DC18RC
Bevel Angle - Maximum
0 Degrees
Battery Manufacturing Model Number
BL1850B
Bevel Angle - Minimum
0 Degrees
Number of Chargers Included
1
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Circular Saw, Power Source Cordless, Series 18V LXT(R), Primary Saw Application Metal, Blade Dia. 5 3/8 in, Max. Blade Speed 3,600 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Steel, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees , Max. Cutting Depth @ 0 Deg. 2 in, Variable Speed No, Tool Length 13 3/4 in, Tool Weight 6 lb, Wireless Tool Tracking No, Brushless Motor No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.