This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT255R
- Zoro #
- G0326510
- UPC #
- -
- Country of Origin
- United States
Details
- Voltage
- 18V
- Cordless Tools Included
- Cut-Out Tool, Screwdriver
- Battery Capacity
- 2.0Ah
- Number of Tools
- 2
- Cordless Tool Battery Type
- Li-Ion
- Includes
- (1) 18V LXT Brushless 4,000 RPM Drywall Screwdriver (XSF03Z), (1) 18V LXT Cut-Out Tool (XOC01Z), (2) 18V LXT Lithium-Ion Compact 2.0Ah Battery (BL1820B), (1) 18V LXT Lithium-Ion Rapid Optimum Charger (DC18RC), (1) 14" Contractor Tool Bag (831253-8)
- Series
- 18V LXT
- No. of Batteries Included
- 2
- Battery Included
- (2) Mfr. No. BL1820B
- Carrying Case
- Contractor Tool Bag
- Item
- Compact Combo Kit,2 pcs.
Description
Compact Combo Kit,2 pcs.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.