This item is Discontinued.
This item is Discontinued.
Portable Cordless Band Saw, 18.0, 32 7/8 in Blade Length (Discontinued)
Mfr #
XBP01Z
Zoro #
G7451342
UPC # 088381654630
Country of Origin United States
Category Portable Band Saws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XBP01Z
- Zoro #
- G7451342
- UPC #
- 088381654630
- Country of Origin
- United States
Dimensions
- Blade Length
- 32 7/8 in
Details
- Voltage
- 18.0
- Surface Ft. per Min. Low
- 0 to 10
- Surface Ft. per Min. High
- 630
- Cordless Tool Battery Type
- Li-Ion
- Item
- Cordless Band Saw
- Battery Included
- No
- Battery Included / Bare Tool
- Bare Tool
- Tool Weight
- 9 lb
- Round Capacity
- 2-1/2"
- Includes
- Tool Only
- Rectangle Capacity
- 2-1/2"
- Corded/Cordless
- Cordless
- Light
- Yes
- Handle Type
- Ergonomic
- Battery Capacity
- 3.0Ah
- Corded/Banded
- Cordless
- Number of Speeds
- Variable
- Drive Type
- Direct
- Battery Type
- Li-Ion
Description
Cordless Band Saw, Voltage 18.0, Blade Length 32 7/8 in, Battery Capacity 3.0Ah, Drive Type Direct, Handle Type Ergonomic, Tool Weight 9 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.