This item is Discontinued.

Makita Cordless Circ Saw, 6-1/2 in Blade Dia XSH03T

This item is Discontinued.

Makita

Cordless Circ Saw, 6-1/2 in Blade Dia (Discontinued)

Mfr # XSH03T
Zoro # G9582058
UPC # 088381841795
Country of Origin China
Category Circular Saws
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XSH03T
Zoro #
G9582058
UPC #
088381841795
Country of Origin
China

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/4 in
Max. Cutting Depth @ 45 Deg.
6 1/2 in
Cutting Depth @ 90 Degrees
2-1/4"
Tool Length
13 3/4 in
Cutting Depth @ 45 Degrees
1-5/8"
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
13 3/4 in
Blade Diameter
6 1/2 in
Cutting Depth at 0 Degrees - Maximum
2 1/4 in
Cutting Depth at 45 Degrees - Maximum
6 1/2 in
Wire Rope Length
13 3/4 in
Length
13 3/4 in
Fits Chest Size
3-Stage LED Gauge Indicates Battery Charge Level, Faster Cutting and Ripping

Details

Item
Circular Saw
Voltage
18 V DC
Includes
(2) Batteries, Charger, Saw Blade and Tool Bag
Features
3-Stage LED Gauge Indicates Battery Charge Level, Faster Cutting and Ripping
Blade Side
Left
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees Left
Tool Weight
7.3 lb
Battery Capacity
5.0 Ah
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Battery Included
38XU33
Corded/Banded
Cordless
No Load RPM
5000
Shoe Material
Magnesium
Bevel Adjustment
0 Degrees to 50 Degrees
Standards
UL Listed
Series
18V LXT(R)
Arbor Hole
5/8"
Battery Pack Replacement
4NNN2
Charger Included
Yes
Wireless Tool Tracking
No
Brushless Motor
Yes
Drive Type
Direct Drive
Max. Blade Speed
5,000 RPM
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Number of Batteries Included
2
Variable Speed
No
Arbor Shape
Round
Battery Series
LXT(R)
Speed Control
Single
Motor Type
Brushless
Bevel Angle - Maximum
50 Degrees
Bevel Angle - Minimum
0 Degrees
Blade Speed - Maximum
5,000 RPM
Battery Chemistry
Li-Ion
For Workpiece Material
General Purpose
Includes Battery
Battery Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Circular Saw, Power Source Cordless, Series 18V LXT(R), Primary Saw Application General Purpose, Blade Dia. 6 1/2 in, Max. Blade Speed 5,000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Left, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 50 Degrees Left, Max. Cutting Depth @ 0 Deg. 2 1/4 in, Max. Cutting Depth @ 45 Deg. 6 1/2 in, Variable Speed No, Tool Length 13 3/4 in, Tool Weight 7.3 lb

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.