This item is Discontinued.

Makita Cordless Circ Saw Kit, 7-1/4 in Blade Dia XSH01PT + BL1850B-2

This item is Discontinued.

Makita

Cordless Circ Saw Kit, 7-1/4 in Blade Dia (Discontinued)

Mfr # XSH01PT + BL1850B-2
Zoro # G7656238
UPC # 088381841917
Country of Origin Multiple
Category Circular Saws
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XSH01PT + BL1850B-2
Zoro #
G7656238
UPC #
088381841917
Country of Origin
Multiple

Dimensions

Blade Dia.
7 1/4 in
Max. Cutting Depth @ 0 Deg.
2 5/8 in
Max. Cutting Depth @ 45 Deg.
1 7/8 in
Cutting Depth @ 45 Degrees
1-7/8"
Cutting Depth @ 90 Degrees
2-5/8"
Tool Length
14 in
Arbor Size
5/8 in
Adjustable Cutting Depth
Adjustable Cutting Depth
Overall Length
14 in
Cutting Depth at 45 Degrees - Maximum
1 7/8 in
Cutting Depth at 0 Degrees - Maximum
2 5/8 in
Blade Diameter
7 1/4 in
Wire Rope Length
14 in
Length
14 in
Fits Chest Size
Built-In Dust Blower, Electric Brake, Flat Motor Housing

Details

Item
Circular Saw Kit
Voltage
36 V DC
Includes
Hex Wrench, Saw Blade, Tool Bag
Features
Built-In Dust Blower, Electric Brake, Flat Motor Housing
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees to 50 Degrees Right
Tool Weight
10.1 lb
No Load RPM
4800
Shoe Material
Magnesium
Series
18V X2 LXT(R)
Bevel Adjustment
0 Degrees to 50 Degrees
Arbor Hole
5/8"
Charger Replacement
38XU23, 4NNN4
Battery Pack Replacement
4NNN2, 33RT43, 38XU34
Battery Capacity
5.0 Ah
Battery Included
(2) 38XU33, (2) 38XU34
Corded/Banded
Cordless
Corded/Cordless
Cordless
Included Charger
38XU23
Standards
UL Listed
Cordless Tool Battery Type
Li-Ion
Variable Speed
No
Number of Batteries Included
4
Brushless Motor
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (4) Batteries
Wireless Tool Tracking
No
Arbor Shape
Round
Drive Type
Direct Drive
Max. Blade Speed
4,800 RPM
Battery Series
LXT(R)
Charger Included
Yes
Speed Control
Single
Bevel Angle - Maximum
50 Degrees
Battery Chemistry
Li-Ion
Blade Speed - Maximum
4,800 RPM
Bevel Angle - Minimum
0 Degrees
Motor Type
Brushed
Includes Battery
Battery Included
For Workpiece Material
General Purpose
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Circular Saw Kit, Power Source Cordless, Series 18V X2 LXT(R), Primary Saw Application General Purpose, Blade Dia. 7 1/4 in, Max. Blade Speed 4,800 RPM, Arbor Size 5/8 in, Arbor Shape Round, Blade Side Right, Drive Type Direct Drive, Shoe Material Magnesium, Adjustable Cutting Depth Adjustable Cutting Depth, Bevel Angle Range 0 Degrees to 50 Degrees Right, Max. Cutting Depth @ 0 Deg. 2 5/8 in, Max. Cutting Depth @ 45 Deg. 1 7/8 in, Variable Speed No, Tool Length 14 in, Tool Weight 10.1 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.