This item is Discontinued.

Makita Cordless Circular Saws, 18V X2 (36V) LXT XSH08Z

This item is Discontinued.

Makita

Cordless Circular Saws, 18V X2 (36V) LXT (Discontinued)

Mfr # XSH08Z
Zoro # G0202506
UPC # 088381879699
Country of Origin China
Category Circular Saws
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XSH08Z
Zoro #
G0202506
UPC #
088381879699
Country of Origin
China

Details

Item
Cordless Circular Saws, 18V X2 (36V) LXT

Description

Cordless Circular Saws, 18V X2 (36V) LXT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.