This item is Discontinued.
This item is Discontinued.
Cordless Combination Kit, 18.0V, 2 Tools (Discontinued)
Mfr #
XWT11Z - XDT14Z + BL1840B-2
Zoro #
G2613779
UPC # 088381831833
Country of Origin Multiple
Category Cordless Combination Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XWT11Z - XDT14Z + BL1840B-2
- Zoro #
- G2613779
- UPC #
- 088381831833
- Country of Origin
- Multiple
- Voltage
- 18 V DC
- Cordless Tools Included
- Impact Driver, Impact Wrench
- Battery Capacity
- 4.0 Ah
- Number of Tools
- 2
- Cordless Tool Battery Type
- Li-Ion
- Includes
- (1) 18V LXT LithiumIon Brushless Cordless 3Speed 1/2" Impact Wrench (XWT11Z); (1) 18V LXT LithiumIon Brushless Cordless QuickShift Mode 3Speed Impact Driver (XDT14Z); (2) 18V LXT Lithium-Ion 4.0Ah Battery (BL1840B)
- Series
- LXT
- No. of Batteries Included
- 2
- Battery Included
- (2) 33RT44
- Carrying Case
- Not Included
- Item
- Cordless Combination Kit
- Corded/Banded
- Cordless
- Impact Wrench
- 53KJ86
- Corded/Cordless
- Cordless
- Max. Torque
- 1500 in-lb
- Battery Pack Replacement
- 33RT44
- Impact Driver
- 52YW63
- All Product Types Included
- Impact Driver, Impact Wrench
Description
Cordless Combination Kit, Cordless Tools Included Impact Driver, Impact Wrench, Voltage 18 V DC, Number of Tools 2, Battery Capacity 4.0 Ah, Series LXT, Battery Included (2) 33RT44