This item is Discontinued.
This item is Discontinued.
Cordless Combination Kit, 2 Tools, 18V DC (Discontinued)
Mfr #
CX200RB
Zoro #
G6293659
UPC # 088381829243
Country of Origin China
Category Cordless Combination Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CX200RB
- Zoro #
- G6293659
- UPC #
- 088381829243
- Country of Origin
- China
Dimensions
- Drill - Chuck Size
- 1/2 in
- Power Drill - Chuck Size
- 1/2 in
Description
Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 2.0 Ah, Tool Brand Makita, Series LXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1820B, Battery Series LXT(R), Charger Mfr. No. DC18RC, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Drills 1/2 in Drill (Subcompact, 1,700 RPM)
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.