This item is Discontinued.

Makita Cordless Combination Kit, 2 Tools, 36V DC XBU02Z, XCU02Z + BL1840B-2

This item is Discontinued.

Makita

Cordless Combination Kit, 2 Tools, 36V DC (Discontinued)

Mfr # XBU02Z, XCU02Z + BL1840B-2
Zoro # G2579628
UPC # 088381693158
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XBU02Z, XCU02Z + BL1840B-2
Zoro #
G2579628
UPC #
088381693158
Country of Origin
Multiple

Dimensions

Chain Saw - Bar Length
12 in

Details

Voltage
36 V DC
Cordless Tools Included
Blower, Chain Saw
Battery Capacity
(2) 4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(1) Spike Bar (197819-7), (1) Blade Cover
Series
18V LXT X2
No. of Batteries Included
2
Battery Included
(2) 33RT43, Mfr. No. BL1840B
Carrying Case
Not Included
Corded/Cordless
Cordless
Battery Pack Replacement
33RT44
Corded/Banded
Cordless
Chainsaw
49U819
Item
Cordless Combination Kit
Handheld Blower
Mfr. No. XBU02Z
Wireless Tool Tracking
No
Included Saws & Grinders
Chain Saw (Bar Lg. - 12 in)
Charger Included
No
Chain Saw
Mfr. No. XCU02Z
Battery Series
LXT(R)
Blower - Air Volume
473 cfm
Power Source
Cordless
Number of Batteries Included
2
Battery Model No.
(2) Mfr. No. BL1840B
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries
All Product Types Included
Blower, Chainsaw
Battery Manufacturing Model Number
(2) BL1840B
Other Tools and Accessories Included
Blower
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Blower, Chain Saw, Voltage 36 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 4.0 Ah, Includes (1) Spike Bar (197819-7), (1) Blade Cover, Tool Brand Makita, Series 18V LXT X2, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.