This item is Discontinued.

Makita Cordless Combination Kit, 3 Tools, 18V DC CX301RB

This item is Discontinued.

Makita

Cordless Combination Kit, 3 Tools, 18V DC (Discontinued)

Mfr # CX301RB
Zoro # G1798181
UPC # 088381853255
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CX301RB
Zoro #
G1798181
UPC #
088381853255
Country of Origin
China

Dimensions

Drill - Chuck Size
1/2 in
Power Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Drill, Impact Driver, Radio
Battery Capacity
(2) 2.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Includes
(1) 18V LXT Sub-Compact Brushless 1/2" Driver-Drill (XFD11ZB), (1) 18V LXT Sub-Compact Brushless Impact Driver (XDT15ZB), (1) 18V LXT / 12V max CXT Bluetooth Job Site Radio (XRM06B), (2) 18V LXT Lithium-Ion Compact 2.0Ah Battery (BL1820B), (1) 18V LXT Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Tool Bag
Series
LXT(R)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Tool Bag
Battery Pack Replacement
33RT41, 33RT43, 38XU33, 4NNN2, 52RW97
Drill
Mfr. No. XFD11ZB
Corded/Banded
Cordless
Impact Driver
Mfr. No. XDT15ZB
Radio
Mfr. No. XRM06B
Max. Torque
1,240 in-lb
Charger
Mfr. No. DC18RC
Item
Cordless Combination Kit
Corded/Cordless
Cordless
Case Included
Tool Bag
Drill - Class
Subcompact
Power Source
Cordless
Battery Series
LXT(R)
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Drill - Max. Torque
350 in-lb
Charger Included
Yes
Included Fastening Tools
Impact Driver (1,240 in-lb)
Battery Model No.
(2) Mfr. No. BL1820B
Wireless Tool Tracking
No
Impact Driver - Torque Range
1,240 in-lb
Number of Batteries Included
2
Battery Manufacturing Model Number
(2) BL1820B
Includes Case
Case Included
Battery Chemistry
Li-Ion
Other Tools and Accessories Included
Radio
Number of Chargers Included
1
Impact Driver - Maximum Torque
1,240 in-lb
Charger Manufacturing Model Number
DC18RC
All Product Types Included
Drill, Impact Driver, Radio
Tool Series
LXT(R)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Drill, Impact Driver, Radio, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 2.0 Ah, Tool Brand Makita, Series LXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1820B, Battery Series LXT(R), Charger Mfr. No. DC18RC, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger, Included Drills 1/2 in Drill (Subcompact, 1,700 RPM)

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.