This item is Discontinued.

Makita Cordless Combination Kit, 3 Tools, 18V DC XT255R + XGC01Z

This item is Discontinued.

Makita

Cordless Combination Kit, 3 Tools, 18V DC (Discontinued)

Mfr # XT255R + XGC01Z
Zoro # G9222639
UPC # 088381841221
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT255R + XGC01Z
Zoro #
G9222639
UPC #
088381841221
Country of Origin
Multiple

Details

Voltage
18 V DC
Cordless Tools Included
Caulk Gun, Cut-Out Tool, Screw Gun
Battery Capacity
(2) 2.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Includes
Contractor Tool Bag
Series
18V LXT
No. of Batteries Included
2
Battery Included
(2) 33RT41, Mfr. No. BL1820B
Carrying Case
Contractor Bag
Included Charger
4NNN4
Screwdriver
Mfr. No. XSF03Z
Cut-Out Tool
Mfr. No. XOC01Z
Battery Pack Replacement
38XU33, 33RT43, 4NNN2, 33RT41, 52RW97
Corded/Cordless
Cordless
Charger
(1) Mfr. No. DC18RC
Item
Cordless Combination Kit
Max. Torque
Not Specified
Charger Replacement
4NNN4
Screw Gun - Free Speed
4,000 RPM
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Screw Gun - Type
Drywall
Included Fastening Tools
1/4 in Drywall Screw Gun (4,000 RPM)
Battery Series
LXT(R)
Wireless Tool Tracking
No
Screwdriver - Style
Pistol Grip
Case Included
Tool Bag
Number of Batteries Included
2
Battery Model No.
(2) Mfr. No. BL1820B
Charger Included
Yes
Power Source
Cordless
All Product Types Included
Caulk Gun, Cut-Out Tool, Screw Gun
Battery Manufacturing Model Number
(2) BL1820B
Charger Manufacturing Model Number
(1) DC18RC
Other Tools and Accessories Included
Cut-Out Tool
Includes Case
Case Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Caulk Gun, Cut-Out Tool, Screw Gun, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 2.0 Ah, Includes Contractor Tool Bag, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT41, Mfr. No. BL1820B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1820B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.