This item is Discontinued.

Makita Cordless Combination Kit, 3 Tools, 18V DC XT263M + DUB182Z

This item is Discontinued.

Makita

Cordless Combination Kit, 3 Tools, 18V DC (Discontinued)

Mfr # XT263M + DUB182Z
Zoro # G9222060
UPC # 088381812795
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT263M + DUB182Z
Zoro #
G9222060
UPC #
088381812795
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Blower, Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Includes
(1) Rubber Blower Nozzle
Series
18V LXT
No. of Batteries Included
2
Battery Included
(2) 33RT43, Mfr. No. BL1840B
Carrying Case
Contractor Bag
Handheld Blower
Mfr. No. DUB182Z
Charger
(1) Mfr. No. DC18RC
Item
Cordless Combination Kit
Corded/Cordless
Cordless
Hammer Drill
Mfr. No. XPH03Z
Max. Torque
750 in.-lb., 1,460 in.-lb.
Charger Replacement
4NNN4
Battery Pack Replacement
38XU33, 33RT43, 4NNN2, 33RT41, 52RW97
Impact Driver
Mfr. No. XDT11Z
Included Charger
4NNN4
Number of Batteries Included
2
Included Fastening Tools
Impact Driver (1,460 in-lb)
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Hammer Drill - Max. Torque
750 in-lb
Hammer Drill - Class
General Purpose
Case Included
Tool Case
Wireless Tool Tracking
No
Blower - Air Volume
91 cfm
Battery Series
LXT(R)
Charger Included
Yes
Battery Model No.
(2) Mfr. No. BL1840B
Hammer Drill - BPM
30,000
Power Source
Cordless
Impact Driver - Torque Range
1,460 in-lb
Other Tools and Accessories Included
Blower
Battery Manufacturing Model Number
(2) BL1840B
Includes Case
Case Included
Charger Manufacturing Model Number
(1) DC18RC
All Product Types Included
Blower, Hammer Drill, Impact Driver
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Blower, Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes (1) Rubber Blower Nozzle, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.