This item is Discontinued.

Makita Cordless Combination Kit, 3 Tools, 18V DC XT267T  + DCF201Z

This item is Discontinued.

Makita

Cordless Combination Kit, 3 Tools, 18V DC (Discontinued)

Mfr # XT267T + DCF201Z
Zoro # G9222989
UPC # 088381827669
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT267T + DCF201Z
Zoro #
G9222989
UPC #
088381827669
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Fan, Hammer Drill, Impact Driver
Battery Capacity
(2) 5.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries, Charger, Contractor Bag
Series
18V LXT
No. of Batteries Included
2
Battery Included
(2) 38XU33, Mfr. No. BL1850B
Carrying Case
Contractor Bag
Charger Replacement
4NNN4
Max. Torque
1090 in.-lbs., 1500 in.-lbs.
Hammer Drill
Mfr. No. XPH07Z
Battery Pack Replacement
38XU33, 33RT43, 4NNN2, 33RT41, 52RW97
Impact Driver
Mfr. No. XDT13Z
Item
Cordless Combination Kit
Charger
(1) Mfr. No. DC18RC
Corded/Cordless
Cordless
Included Charger
4NNN4
Hammer Drill - Max. Torque
1,090 in-lb
Charger Included
Yes
Wireless Tool Tracking
No
Number of Batteries Included
2
Power Source
Cordless
Case Included
Tool Case
Hammer Drill - Class
Premium
Impact Driver - Torque Range
1,500 in-lb
Hammer Drill - BPM
31,500
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Battery Series
LXT(R)
Included Fastening Tools
Impact Driver (1,500 in-lb)
Battery Model No.
(2) Mfr. No. BL1850B
Includes Case
Case Included
Charger Manufacturing Model Number
(1) DC18RC
All Product Types Included
Fan, Hammer Drill, Impact Driver
Battery Manufacturing Model Number
(2) BL1850B
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Fan, Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series 18V LXT, Battery Included (2) 38XU33, Mfr. No. BL1850B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1850B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.