This item is Discontinued.

Makita Cordless Combination Kit, 3 Tools, 18V DC XT267T + XLC02ZW

This item is Discontinued.

Makita

Cordless Combination Kit, 3 Tools, 18V DC (Discontinued)

Mfr # XT267T + XLC02ZW
Zoro # G9222709
UPC # 088381827669
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT267T + XLC02ZW
Zoro #
G9222709
UPC #
088381827669
Country of Origin
Multiple

Dimensions

Vacuum - Tank Size
1 5/16 pt
Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Vacuum
Battery Capacity
(2) 5.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Includes
(1) Extension Attachment, (1) Crevice Nozzle, (1) Cloth Vacuum Filter, (1) Floor Nozzle, (1) Pre-Filter
Series
18V LXT
No. of Batteries Included
2
Battery Included
(2) 38XU33, Mfr. No. BL1850B
Carrying Case
Contractor Bag
Battery Pack Replacement
38XU33, 33RT43, 4NNN2, 33RT41, 52RW97
Impact Driver
Mfr. No. XDT13Z
Charger
(1) Mfr. No. DC18RC
Vacuum
Mfr. No. XLC02ZW
Charger Replacement
4NNN4
Included Charger
4NNN4
Item
Cordless Combination Kit
Corded/Cordless
Cordless
Hammer Drill
Mfr. No. XPH07Z
Max. Torque
1500 in.-lb., 1900 in.-lb.
Impact Driver - Torque Range
1,500 in-lb
Hammer Drill - Class
Premium
Number of Batteries Included
2
Power Source
Cordless
Case Included
Tool Case
Charger Included
Yes
Vacuum - Vacuum Type
Upright
Included Fastening Tools
Impact Driver (1,500 in-lb)
Wireless Tool Tracking
No
Battery Model No.
(2) Mfr. No. BL1850B
Hammer Drill - BPM
31,500
Battery Series
LXT(R)
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Hammer Drill - Max. Torque
1,090 in-lb
Charger Manufacturing Model Number
(1) DC18RC
Battery Manufacturing Model Number
(2) BL1850B
All Product Types Included
Hammer Drill, Impact Driver, Vacuum
Includes Case
Case Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Vacuum, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.0 Ah, Includes (1) Extension Attachment, (1) Crevice Nozzle, (1) Cloth Vacuum Filter, (1) Floor Nozzle, (1) Pre-Filter, Tool Brand Makita, Series 18V LXT, Battery Included (2) 38XU33, Mfr. No. BL1850B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1850B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.