This item is Discontinued.

Makita Cordless Combination Kit, 3 Tools, 18V DC XT267T + XRM07

This item is Discontinued.

Makita

Cordless Combination Kit, 3 Tools, 18V DC (Discontinued)

Mfr # XT267T + XRM07
Zoro # G2613541
UPC # 088381827669
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT267T + XRM07
Zoro #
G2613541
UPC #
088381827669
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Radio
Battery Capacity
(2) 5.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Includes
Cordless Hammer Drill Driver, Cordless Impact Driver, (2) Battery, Charger
Series
LXT(R)
No. of Batteries Included
2
Battery Included
(2) 38XU33, Mfr. No. BL1850B
Carrying Case
Tool Case
Battery Pack Replacement
4NNN2
Max. Torque
1500 in.-lb., 1900 in.-lb.
Hammer Drill
Mfr. No. XPH07Z
Charger
(1) Mfr. No. DC18RC
Corded/Cordless
Cordless
Item
Cordless Combination Kit
Corded/Banded
Cordless
Impact Driver
Mfr. No. XDT13Z
Radio
Mfr. No. XRM07
Hammer Drill - Class
Premium
Case Included
Tool Case
Included Fastening Tools
Impact Driver (1,500 in-lb)
Wireless Tool Tracking
No
Number of Batteries Included
2
Power Source
Cordless
Hammer Drill - Max. Torque
1,090 in-lb
Charger Included
Yes
Hammer Drill - BPM
31,500
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Battery Model No.
(2) Mfr. No. BL1850B
Battery Series
LXT(R)
Impact Driver - Torque Range
1,500 in-lb
Charger Manufacturing Model Number
(1) DC18RC
All Product Types Included
Hammer Drill, Impact Driver, Radio
Tool Series
LXT(R)
Includes Case
Case Included
Battery Manufacturing Model Number
(2) BL1850B
Other Tools and Accessories Included
Radio
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Radio, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.0 Ah, Includes Cordless Hammer Drill Driver, Cordless Impact Driver, (2) Battery, Charger, Tool Brand Makita, Series LXT(R), Battery Included (2) 38XU33, Mfr. No. BL1850B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1850B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.