This item is Discontinued.

Makita Cordless Combination Kit, 3 Tools, 18V DC XT268M + XLC02ZW

This item is Discontinued.

Makita

Cordless Combination Kit, 3 Tools, 18V DC (Discontinued)

Mfr # XT268M + XLC02ZW
Zoro # G9223250
UPC # 088381826778
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT268M + XLC02ZW
Zoro #
G9223250
UPC #
088381826778
Country of Origin
Multiple

Dimensions

Vacuum - Tank Size
1 5/16 pt
Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Impact Driver, Vacuum
Battery Capacity
(2) 4.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Includes
(1) Extension Attachment, (1) Crevice Nozzle, (1) Cloth Vacuum Filter, (1) Floor Nozzle, (1) Pre-Filter
Series
18V LXT
No. of Batteries Included
2
Battery Included
(2) 33RT43, Mfr. No. BL1840B
Carrying Case
Contractor Bag
Charger
(1) Mfr. No. DC18RC
Item
Cordless Combination Kit
Impact Driver
Mfr. No. XDT14Z
Hammer Drill
Mfr. No. XPH07Z
Corded/Cordless
Cordless
Vacuum
Mfr. No. XLC02ZW
Max. Torque
1090 in.-lbs., 1550 in.-lbs.
Charger Replacement
4NNN4
Battery Pack Replacement
38XU33, 33RT43, 4NNN2, 33RT41, 52RW97
Included Charger
4NNN4
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Hammer Drill - Class
Premium
Included Fastening Tools
Impact Driver (1,550 in-lb)
Number of Batteries Included
2
Power Source
Cordless
Impact Driver - Torque Range
1,550 in-lb
Hammer Drill - BPM
31,500
Battery Series
LXT(R)
Battery Model No.
(2) Mfr. No. BL1840B
Vacuum - Vacuum Type
Upright
Case Included
Tool Case
Hammer Drill - Max. Torque
1,090 in-lb
Charger Included
Yes
Wireless Tool Tracking
No
Charger Manufacturing Model Number
(1) DC18RC
Battery Manufacturing Model Number
(2) BL1840B
All Product Types Included
Hammer Drill, Impact Driver, Vacuum
Includes Case
Case Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Impact Driver, Vacuum, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes (1) Extension Attachment, (1) Crevice Nozzle, (1) Cloth Vacuum Filter, (1) Floor Nozzle, (1) Pre-Filter, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.