This item is Discontinued.

Makita Cordless Combination Kit, 3 Tools, 18V DC XT268M  + XSS02Z

This item is Discontinued.

Makita

Cordless Combination Kit, 3 Tools, 18V DC (Discontinued)

Mfr # XT268M + XSS02Z
Zoro # G9221850
UPC # 088381826778
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT268M + XSS02Z
Zoro #
G9221850
UPC #
088381826778
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in
Circular Saw - Blade Dia.
6 1/2 in
Circular Saw - Blade Diameter
6 1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Circular Saw, Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries, Charger, Contractor Bag
Series
18V LXT
No. of Batteries Included
2
Battery Included
(2) 33RT43, Mfr. No. BL1840B
Carrying Case
Contractor Bag
Charger Replacement
4NNN4
Corded/Cordless
Cordless
Included Charger
4NNN4
Impact Driver
Mfr. No. XDT14Z
Max. Torque
1090 in-lbs, 1,550 in-lbs
Battery Pack Replacement
38XU33, 33RT43, 4NNN2, 33RT41, 52RW97
Circular Saw
Mfr. No. XSS02Z
Hammer Drill
Mfr. No. XPH07Z
Item
Cordless Combination Kit
Charger
(1) Mfr. No. DC18RC
Case Included
Tool Bag
Charger Included
Yes
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Power Source
Cordless
Battery Series
LXT(R)
Included Fastening Tools
Impact Driver (1,550 in-lb)
Impact Driver - Torque Range
1,550 in-lb
Wireless Tool Tracking
No
Number of Batteries Included
2
Hammer Drill - BPM
31,500
Battery Model No.
(2) Mfr. No. BL1840B
Hammer Drill - Max. Torque
1,090 in-lb
Hammer Drill - Class
Premium
Included Saws & Grinders
Circular Saw (6 1/2 in dia)
Includes Case
Case Included
Battery Manufacturing Model Number
(2) BL1840B
All Product Types Included
Circular Saw, Hammer Drill, Impact Driver
Charger Manufacturing Model Number
(1) DC18RC
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Circular Saw, Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes (2) Batteries, Charger, Contractor Bag, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.