This item is Discontinued.

Makita Cordless Combination Kit, 4 Tools, 18V DC XT330T + XAG04Z

This item is Discontinued.

Makita

Cordless Combination Kit, 4 Tools, 18V DC (Discontinued)

Mfr # XT330T + XAG04Z
Zoro # G7637240
UPC # 088381841962
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT330T + XAG04Z
Zoro #
G7637240
UPC #
088381841962
Country of Origin
China

Dimensions

Hammer Drill - Chuck Size
1/2 in
Angle Grinder - Wheel Dia.
5 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
(2) 5.0 Ah
Number of Tools
4
Cordless Tool Battery Type
Li-Ion
Includes
Tool Bag
Series
18V LXT
No. of Batteries Included
2
Battery Included
(2) 38XU33, Mfr. No. BL1850B
Carrying Case
Tool Bag
Included Charger
4NNN4
Angle Grinder
Mfr. No. XAG04Z
Item
Cordless Combination Kit
Charger Replacement
38XU23, 4NNN4
Charger
(1) Mfr. No. DC18RC
Hammer Drill
Mfr. No. XPH07Z
Impact Driver
Mfr. No. XDT14Z
Corded/Banded
Cordless
Corded/Cordless
Cordless
Reciprocating Saw
Mfr. No. XRJ05Z
Battery Pack Replacement
4NNN2, 33RT43, 38XU34
Max. Torque
1500 in.-lb.
Angle Grinder - Free Speed
8,500 RPM
Hammer Drill - Class
Premium
Hammer Drill - Max. Torque
1,090 in-lb
Battery Model No.
(2) Mfr. No. BL1850B
Included Saws & Grinders
Angle Grinder (8,500 RPM), Reciprocating Saw
Number of Batteries Included
2
Impact Driver - Torque Range
1,550 in-lb
Cordless Tool Kit Contents
(4) Bare Tools, (2) Batteries, (1) Charger
Included Fastening Tools
Impact Driver (1,550 in-lb)
Battery Series
LXT(R)
Power Source
Cordless
Reciprocating Saw - Tool Style
Full-Size
Case Included
Tool Bag
Charger Included
Yes
Hammer Drill - BPM
31,500
Wireless Tool Tracking
No
All Product Types Included
Angle Grinder, Hammer Drill, Impact Driver, Reciprocating Saw
Includes Case
Case Included
Battery Manufacturing Model Number
(2) BL1850B
Charger Manufacturing Model Number
(1) DC18RC
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (2) 5.0 Ah, Includes Tool Bag, Tool Brand Makita, Series 18V LXT, Battery Included (2) 38XU33, Mfr. No. BL1850B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1850B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.