This item is Discontinued.
This item is Discontinued.
Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (Discontinued)
Mfr #
XBP01Z, XPH03Z + BL1840B-2
Zoro #
G2579637
UPC # 088381654630
Country of Origin Multiple
Category Cordless Combination Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XBP01Z, XPH03Z + BL1840B-2
- Zoro #
- G2579637
- UPC #
- 088381654630
- Country of Origin
- Multiple
Details
- Voltage
- 18 V DC
- Cordless Tools Included
- Band Saw, Hammer Drill
- Battery Capacity
- 4.0 Ah
- Number of Tools
- 2
- Cordless Tool Battery Type
- Li-Ion
- Includes
- (1) 18V LXT LithiumIon Cordless Compact Band Saw (XBP01Z); Mfr. No. XPH03Z: (1) 18V LXT LithiumIon Cordless 1/2" Hammer DriverDrill, (1) Side Handle (126131-8), (1) Depth Gauge (122576-8), (1) Belt Clip (346317-0); (2) 18V LXT Lithium-Ion 4.0Ah Battery (BL1840B)
- Series
- 18V LXT
- No. of Batteries Included
- 2
- Battery Included
- 33RT44
- Carrying Case
- Not Included
- Band Saw
- 20UJ16
- Battery Pack Replacement
- 33RT44
- Hammer Drill
- 40K966
- Corded/Banded
- Cordless
- Item
- Cordless Combination Kit
- Corded/Cordless
- Cordless
- All Product Types Included
- Portable Band Saw, Hammer Drill
Description
Cordless Combination Kit, Cordless Tools Included Band Saw, Hammer Drill, Voltage 18 V DC, Number of Tools 2, Battery Capacity 4.0 Ah, Series 18V LXT, Battery Included 33RT44
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.