This item is Discontinued.
This item is Discontinued.
Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (Discontinued)
Mfr #
XT266M
Zoro #
G2088296
UPC # 088381808996
Country of Origin China
Category Cordless Combination Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT266M
- Zoro #
- G2088296
- UPC #
- 088381808996
- Country of Origin
- China
Details
- Voltage
- 18.0
- Cordless Tools Included
- Angle Grinder, Circular Saw
- Battery Capacity
- 4.0Ah
- Number of Tools
- 2
- Cordless Tool Battery Type
- Li-Ion
- Includes
- 4NNN4, 38XU24, Mfr. No. XSC02Z, Mfr. No. 831271-6, (2) Mfr. No. BL840B
- Series
- 18V LXT
- No. of Batteries Included
- 2
- Battery Included
- (2) 33RT43
- Carrying Case
- Contractor Bag
- Circular Saw
- 46AD49
- Angle Grinder
- 38XU24
- Charger
- 4NNN4
- Corded/Cordless
- Cordless
- Cut Off Tool
- 38XU24
- Item
- Cordless Combination Kit
- Corded/Banded
- Cordless
- Metal Cutting Saw
- 46AD49
- Battery Pack Replacement
- 33RT43
- Battery Type
- Li-Ion
Description
Cordless Combination Kit, Cordless Tools Included Angle Grinder, Metal Cutting Saw, Voltage 18.0, Number of Tools 2, Battery Capacity 4.0Ah, Series 18V LXT, Battery Included (2) 33RT43, Charger 4NNN4
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.