This item is Discontinued.

Makita Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt XWT07Z, XBP01Z + BL1840B-2

This item is Discontinued.

Makita

Cordless Combo Kit, 18.0 V, 2 Tools, 2 Batt (Discontinued)

Mfr # XWT07Z, XBP01Z + BL1840B-2
Zoro # G2579007
UPC # 088381803335
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XWT07Z, XBP01Z + BL1840B-2
Zoro #
G2579007
UPC #
088381803335
Country of Origin
Multiple

Details

Voltage
18 V DC
Cordless Tools Included
Band Saw, Impact Wrench
Battery Capacity
4.0 Ah
Number of Tools
2
Cordless Tool Battery Type
Li-Ion
Includes
(1) 18V LXT LithiumIon Brushless Cordless High Torque 3/4" Sq. Drive Impact Wrench (XWT07Z); (1) 18V LXT LithiumIon Cordless Impact Driver (XDT11Z ); (1) 18V LXT LithiumIon Cordless Compact Band Saw (XBP01Z); (2) 18V LXT Lithium-Ion 4.0Ah Battery (BL1840B)
Series
18V LXT
No. of Batteries Included
2
Battery Included
33RT44
Carrying Case
Not Included
Battery Pack Replacement
33RT44
Corded/Banded
Cordless
Corded/Cordless
Cordless
Impact Wrench
48XT77
Band Saw
20UJ16
Item
Cordless Combination Kit
All Product Types Included
Portable Band Saw, Impact Wrench

Description

Cordless Combination Kit, Cordless Tools Included Band Saw, Impact Wrench, Voltage 18 V DC, Number of Tools 2, Battery Capacity 4.0 Ah, Series 18V LXT, Battery Included 33RT44

Restrictions

Hazardous material

Ratings & reviews