This item is Discontinued.
This item is Discontinued.
Cordless Combo Kit, 18.0V, 3 Tools, 4.0Ah (Discontinued)
Mfr #
XT267M + XAG04Z
Zoro #
G7641492
UPC # 088381827652
Country of Origin China
Category Cordless Combination Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT267M + XAG04Z
- Zoro #
- G7641492
- UPC #
- 088381827652
- Country of Origin
- China
Details
- Voltage
- 18 V DC
- Cordless Tools Included
- Angle Grinder, Hammer Drill, Impact Driver
- Battery Capacity
- 4.0 Ah
- Number of Tools
- 3
- Cordless Tool Battery Type
- Li-Ion
- Includes
- Series
- LXT
- No. of Batteries Included
- 2
- Battery Included
- (2) 33RT43
- Carrying Case
- Tool Case
- Included Charger
- 4NNN4
- Corded/Cordless
- Cordless
- Charger Replacement
- 38XU23, 4NNN4
- Battery Pack Replacement
- 4NNN2, 33RT43, 38XU34
- Angle Grinder
- 401Z46
- Impact Driver
- 34G794
- Max. Torque
- 1500 in-lb
- Corded/Banded
- Cordless
- Charger
- 4NNN4
- Hammer Drill
- 31HJ92
- Item
- Cordless Combination Kit
- All Product Types Included
- Angle Grinder, Hammer Drill, Impact Driver
Description
Cordless Combination Kit, Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Voltage 18 V DC, Number of Tools 3, Battery Capacity 4.0 Ah, Series LXT, Battery Included (2) 33RT43, Charger 4NNN4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.