This item is Discontinued.

Makita Cordless Combination Kit, 3 Tools, 18V DC XT268M + XAG04Z

This item is Discontinued.

Makita

Cordless Combination Kit, 3 Tools, 18V DC (Discontinued)

Mfr # XT268M + XAG04Z
Zoro # G7642840
UPC # 088381826778
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT268M + XAG04Z
Zoro #
G7642840
UPC #
088381826778
Country of Origin
China

Dimensions

Angle Grinder - Wheel Dia.
5 in
Hammer Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Hammer Drill, Impact Driver
Battery Capacity
(2) 4.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Includes
Lock Nut Wrench
Series
18V LXT
No. of Batteries Included
2
Battery Included
(2) 33RT43, Mfr. No. BL1840B
Carrying Case
Tool Case
Corded/Cordless
Cordless
Battery Pack Replacement
4NNN2, 33RT43, 38XU34
Charger
(1) Mfr. No. DC18RC
Included Charger
4NNN4
Impact Driver
Mfr. No. XDT14Z
Item
Cordless Combination Kit
Corded/Banded
Cordless
Max. Torque
1090 in-lbs, 1,550 in-lbs
Angle Grinder
Mfr. No. XAG04Z
Hammer Drill
Mfr. No. XPH07Z
Charger Replacement
38XU23, 4NNN4
Battery Model No.
(2) Mfr. No. BL1840B
Number of Batteries Included
2
Impact Driver - Torque Range
1,550 in-lb
Angle Grinder - Free Speed
8,500 RPM
Hammer Drill - BPM
31,500
Power Source
Cordless
Hammer Drill - Class
Premium
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Charger Included
Yes
Battery Series
LXT(R)
Wireless Tool Tracking
No
Included Fastening Tools
Impact Driver (1,550 in-lb)
Hammer Drill - Max. Torque
1,090 in-lb
Case Included
Tool Bag
Included Saws & Grinders
Angle Grinder (8,500 RPM)
Includes Case
Case Included
Battery Manufacturing Model Number
(2) BL1840B
Charger Manufacturing Model Number
(1) DC18RC
All Product Types Included
Angle Grinder, Hammer Drill, Impact Driver
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 4.0 Ah, Includes Lock Nut Wrench, Tool Brand Makita, Series 18V LXT, Battery Included (2) 33RT43, Mfr. No. BL1840B, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1840B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.