This item is Discontinued.
This item is Discontinued.
Cordless Combination Kit, 4 Tools, 18V DC (Discontinued)
Mfr #
XT451T + BL1850B-2
Zoro #
G7650909
UPC # 088381843317
Country of Origin Multiple
Category Cordless Combination Kits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XT451T + BL1850B-2
- Zoro #
- G7650909
- UPC #
- 088381843317
- Country of Origin
- Multiple
Dimensions
- Angle Grinder - Wheel Dia.
- 5 in
- Hammer Drill - Chuck Size
- 1/2 in
Description
Cordless Combination Kit, Cordless Tools Included Angle Grinder, Flashlight, Hammer Drill, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 4, Battery Capacity (4) 5.0 Ah, Tool Brand Makita, Series 18V LXT, Battery Included (4) 38XU33, Mfr. No. BL1850B, Number of Batteries Included 4, Battery Model No. (4) Mfr. No. BL1850B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RC, Charger Included Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.