This item is Discontinued.

Makita Cordless Combination Kit, 6 Tools, 18V DC XT611PT + BL1850B-2

This item is Discontinued.

Makita

Cordless Combination Kit, 6 Tools, 18V DC (Discontinued)

Mfr # XT611PT + BL1850B-2
Zoro # G7655702
UPC # 088381844406
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT611PT + BL1850B-2
Zoro #
G7655702
UPC #
088381844406
Country of Origin
Multiple

Dimensions

Angle Grinder - Wheel Dia.
5 in
Hammer Drill - Chuck Size
1/2 in
Circular Saw - Blade Dia.
6 1/2 in
Circular Saw - Blade Diameter
6 1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Circular Saw, Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw
Battery Capacity
(4) 5.0 Ah
Number of Tools
6
Cordless Tool Battery Type
Li-Ion
Includes
Mfr. No. XT611PT: (1) 18V LXT Brushless 1/2" Hammer Driver-Drill (XPH07Z), (1) 18V LXT Brushless 3-Speed Impact Driver (XDT14Z), (1) 18V LXT Brushless Recipro Saw (XRJ05Z), (1) 18V LXT Brushless 6-1/2" Circular Saw (XSH03Z), (1) 18V LXT Brushless 4-1/2" / 5" Cut-Off/Angle Grinder (XAG04Z), (1) 18V LXT L.E.D. Flashlight (DML802), (2) 18V LXT Lithium-Ion 5.0Ah Battery (BL1850B), (1) 18V LXT Lithium-Ion Dual Port Charger (DC18RD), (1) Tool Bag; (2) 18V LXT Lithium-Ion 5.0Ah Battery (BL1850B)
Series
18V LXT
No. of Batteries Included
4
Battery Included
(4) 38XU33, Mfr. No. BL1850B
Carrying Case
Tool Bag
Impact Driver
Mfr. No. XDT14Z
Angle Grinder
Mfr. No. XAG04Z
Corded/Cordless
Cordless
Charger Replacement
38XU23, 4NNN4
Reciprocating Saw
Mfr. No. XRJ05Z
Corded/Banded
Cordless
Battery Pack Replacement
4NNN2, 33RT43, 38XU34
Light
Mfr. No. DML802
Item
Cordless Combination Kit
Included Charger
38XU23
Circular Saw
Mfr. No. XSH03Z
Max. Torque
1,090 in.-lb., 1,550 in.-lb.
Hammer Drill
Mfr. No. XPH07Z
Charger
(1) Mfr. No. DC18RD
Case Included
Tool Bag
Battery Model No.
(4) Mfr. No. BL1850B
Power Source
Cordless
Light - Type
Flashlight
Angle Grinder - Free Speed
8,500 RPM
Wireless Tool Tracking
No
Hammer Drill - Class
Premium
Included Fastening Tools
Impact Driver (1,550 in-lb)
Included Saws & Grinders
Angle Grinder (8,500 RPM), Circular Saw (6 1/2 in dia), Reciprocating Saw
Hammer Drill - BPM
31,500
Battery Series
LXT(R)
Number of Batteries Included
4
Charger Included
Yes
Reciprocating Saw - Tool Style
Full-Size
Cordless Tool Kit Contents
(5) Bare Tools, (4) Batteries, (1) Charger, (1) Light
Impact Driver - Torque Range
1,550 in-lb
Hammer Drill - Max. Torque
1,090 in-lb
All Product Types Included
Angle Grinder, Circular Saw, Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw
Battery Manufacturing Model Number
(4) BL1850B
Charger Manufacturing Model Number
(1) DC18RD
Includes Case
Case Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Circular Saw, Flashlight, Hammer Drill, Impact Driver, Reciprocating Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 6, Battery Capacity (4) 5.0 Ah, Tool Brand Makita, Series 18V LXT, Battery Included (4) 38XU33, Mfr. No. BL1850B, Number of Batteries Included 4, Battery Model No. (4) Mfr. No. BL1850B, Battery Series LXT(R), Charger (1) Mfr. No. DC18RD, Charger Included Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.