This item is Discontinued.

Makita Cordless Dolly, Battery Included XUC01PTX2

This item is Discontinued.

Makita

Cordless Dolly, Battery Included (Discontinued)

Mfr # XUC01PTX2
Zoro # G4430708
UPC # 088381856454
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XUC01PTX2
Zoro #
G4430708
UPC #
088381856454
Country of Origin
China

Dimensions

Tray Depth
35 1/2 in
Tray Length
61 1/2 in
Tray Width
41 3/4 in
Wheel Diameter
15 1/2 in
Wheel Width
4 1/4 in
Wheel Dia.
15 1/2 in
Brake Dia.
7 in
Axle Dia.
7 in
Brake Diameter
7 in
Axle Diameter
7 in

Details

Capacity
275 lb.
Material
Steel
Number of Wheels
3
Wheel Type
Tubeless (Front), Self-Sealing (Rear)
Max. Load Capacity
275 lb
Load Capacity
275 lb.
Item
Battery-Powered Wheelbarrow Kit
Tray Material
Steel
Weight
98.2 lb
Max. Power
250 W
Series
18V X2 LXT
Features
Can Replace Rear Wheels with L-Shaped Legs, LED Lights
Voltage
18 V
Number of Batteries
2
Battery Capacity
5.0 Ah
Max. Moving Speed
2.5 mph
Brushless Motor
Yes
Includes
L-Shaped Legs
Wheel Material
Rubber
Brake Type
Handle
Cordless Tool Battery Type
Li-Ion
Number of Speeds
2
Handles
Rubberized Soft Grip
Battery Included
Mfr. No. BL1850B
Corded/Cordless
Cordless
Max. Grade
12 Degrees
Handle Material
Rubber
Maximum Reverse Speed
0.5 mph
Included Charger
Yes
Maximum Moving Speed
2 mph
Number of Chargers Included
1
Number of Batteries Included
2
Bare Tool/Battery Included
Battery Included
Maximum Power
250 W
Maximum Load Capacity
290 lb
Power Source
Cordless
Charger Model Number
DC18RD
Battery Model Number
BL1850B
Included Battery
Yes
Product Type
Flat Dolly Kit
Maximum Grade
12 Degrees
Battery Platform
LXT(R)
Motor Type
Brushless
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Battery-Powered Wheelbarrow Kit, Product Type Flat Dolly Kit, Maximum Load Capacity 290 lb, Tray Material Steel, Tray Length 61 1/2 in, Tray Width 41 3/4 in, Tray Depth 35 1/2 in, Number of Wheels 3, Wheel Type Tubeless (Front), Self-Sealing (Rear), Bare Tool/Battery Included Battery Included, Battery Capacity 5.0 Ah, Battery Platform LXT(R), Number of Batteries Included 2, Number of Chargers Included 1, Motor Type Brushless, Wheel Material Rubber, Voltage 18 V, Power Source Cordless

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.