This item is Discontinued.
This item is Discontinued.
Cordless Flashlight, LED, Lith-Ion, 18V (Discontinued)
Mfr #
LXLM01W
Zoro #
G3549777
UPC # 088381611756
Country of Origin China
Category Handheld Flashlights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LXLM01W
- Zoro #
- G3549777
- UPC #
- 088381611756
- Country of Origin
- China
Dimensions
- Battery Size
- 18V
Details
- Item
- Cordless Flashlight
- Number of Batteries
- 1
- Includes
- Tool Only
- Corded/Cordless
- Cordless
- Voltage
- 18.0
- Focus
- Fixed
- Corded/Banded
- Cordless
- Lamp Type
- LED
- Lumens
- 500 Lux
- Switch Type
- Sliding Switch
- Water Penetration Rating
- Not Rated
- Battery Included / Bare Tool
- Bare Tool
- Features
- Up To 48 Hrs. Run Time On A Single Charge
- Lens Material
- Polycarbonate
- Battery Type
- Lithium-Ion
Description
Cordless Flashlight, Voltage 18.0, Battery Included / Bare Tool Bare Tool, Features Up To 48 Hrs. Run Time On A Single Charge, Focus Fixed, Includes Tool Only, Lamp Type LED
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.