This item is Discontinued.
This item is Discontinued.
Cordless Impact Driver Kit, 18V, 7/16 In. (Discontinued)
Mfr #
XWT01
Zoro #
G7251937
UPC # 088381675024
Country of Origin Unknown
Category Cordless Impact Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XWT01
- Zoro #
- G7251937
- UPC #
- 088381675024
- Country of Origin
- Unknown
Dimensions
- Drive Size
- 7/16 in
Details
- Voltage
- 18.0
- Max. Torque
- 3900 in-lb
- Includes
- (2) Batteries, 30 min Rapid Charger, Case
- Battery Capacity
- 3.0Ah
- Brushless Motor
- No
- Battery Included
- (2) 4NNN2
- Green Certification or Other Recognition
- ENERGY STAR
- Tool Weight
- 7.8 lb
- Handle Type
- Ergonomic T
- Green Environmental Attribute
- Product is Rechargeable
- Features
- 7/16 in Quick Connect Hex Chuck
- Corded/Cordless
- Cordless
- Corded/Banded
- Cordless
- Anvil Impact Action
- Mechanical
- Drive Configuration
- Straight
- Cordless Tool Battery Type
- Li-Ion
- Series
- LXT(R)
- Battery Type
- Li-Ion
- Item
- Cordless Impact Driver Kit
Description
Cordless Impact Driver Kit, Drive Size 7/16 in, Drive Configuration Straight, Max. Torque 3900 in-lb, Voltage 18.0, Brushless Motor No, Battery Capacity 3.0Ah, Handle Type Ergonomic T, Series LXT(R), Tool Weight 7.8 lb
Restrictions
Hazardous material