This item is Discontinued.

Makita Cordless Polisher Kit, L 6 11/16 in, 3.1lb XVP01R1B

This item is Discontinued.

Makita

Cordless Polisher Kit, L 6 11/16 in, 3.1lb (Discontinued)

Mfr # XVP01R1B
Zoro # G501942158
UPC # 088381735254
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XVP01R1B
Zoro #
G501942158
UPC #
088381735254
Country of Origin
Multiple
Item
Cordless Polisher Kit
No Load RPM
0 to 2800/0 to 9500
Corded/Cordless
Cordless
Voltage
18 V
Cordless Tool Battery Type
Lithium-Ion
Switch Type
Lock On
Tool Weight
3 lb
Charger Replacement
4NNN4
Battery Included
(1) 33RT41
Handle Design
Pistol Grip
Motor Type
Brushless
Includes
Backing Pad Adapter, Contractor Tool Bag, Foam Polishing Pad, Polishing Backing Plate, Short-Haired Wool Cutting Pad, Side Handle
Battery Pack Replacement
33RT41
Standards
UL Listed
Battery Capacity
2.0 Ah
Features
2 in Sanding Backing Plate, 3 in Polishing Backing Plate, Anti-Restart Protection, Extreme Protection Technology
Included Charger
Yes
Cordless Tool Kit Contents
Bare Tool, Battery, Charger
Power Source
Cordless
Polishing Motion
Rotary
Maximum Disc Speed
9,500 RPM
Charger Model Number
DC18RC
Number of Abrasives Included
3
Abrasive Mount Type
Hook and Loop
Grip Type
Pistol with Side Handle
Battery Model Number
BL1820B
Number of Chargers Included
1
Number of Batteries Included
1
Speed Settings
Variable
Product Type
Polisher Kit
Battery Platform
18V LXT
Number of Pads Included
2
Housing Material
Plastic
Handle Material
Rubber
Tool Series
LXT
Bare Tool/Battery Included
Battery Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Polisher Kit, Product Type Polisher Kit, Maximum Disc Diameter 3 in, Included Pad Sizes 2 in, 3 in, Abrasive Mount Type Hook and Loop, Grip Type Pistol with Side Handle, Polishing Motion Rotary, Orbit Size Not Rated, Speed Settings Variable, Maximum Disc Speed 9,500 RPM, Number of Abrasives Included 3, Number of Pads Included 2, Voltage 18 V, Spindle Thread Size 5/16 in - 24, Battery Platform 18V LXT, Bare Tool/Battery Included Battery Included, Number of Batteries Included 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.