This item is Discontinued.

Makita Cordless Tool Combination Kit, 3 Tools XT269M + XVJ03Z

This item is Discontinued.

Makita

Cordless Tool Combination Kit, 3 Tools (Discontinued)

Mfr # XT269M + XVJ03Z
Zoro # G303446021
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT269M + XVJ03Z
Zoro #
G303446021
UPC #
-
Country of Origin
Multiple

Dimensions

Hammer Drill - Chuck Size
1/2 in
Drill - Chuck Size
1/2 in
Power Drill - Chuck Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
18V LXT Brushless Impact Driver (XDT13Z), 18V LXT Compact Brushless 1/2 in Hammer Driver-Drill (XPH12Z)
Battery Capacity
4Ah
Number of Tools
3
Includes
(1) 18V LXT Brushless Impact Driver (XDT13Z), (1) 18V LXT Compact Brushless 1/2 in Hammer Driver-Drill (XPH12Z), (1) 18V LXT Lithium-Ion Rapid Optimum Charger, (1) 6 in Wood Cutting Reciprocating Saw Blade, (1) Tool Bag, (2) 18V LXT Lithium-Ion 4Ah Battery (BL1840B), 6TPI (723054-A-1)
Series
LXT(R)
Battery Included
(2) 33RT43 (Mfr No. BL1840B)
Impact Driver - Torque Range
1,500 in-lb
Jigsaw - Handle Type
D-Handle
Charger
4NNN4 (Mfr No. DC18RC)
Item
Cordless Tool Combination Kit
Drill
20UJ21 (Mfr. No. XPH12Z)
Included Fastening Tools
Impact Driver (1,500 in-lb)
Charger Included
Yes
Wireless Tool Tracking
No
Case Included
Tool Bag
Hammer Drill - Class
Compact
Hammer Drill - Max. Torque
530 in-lb
Cordless Tool Kit Contents
(2) 18V LXT Lithium-Ion 4Ah Battery (BL1840B); 6 in Wood Cutting Reciprocating Saw Blade; 18V LXT Compact Brushless 1/2 in Hammer Driver-Drill (XPH12Z); 18V LXT Lithium-Ion Rapid Optimum Charger (DC18RC); Tool Bag; 18V LXT Brushless Impact Driver (XDT13Z); 6TPI (723054-A-1)
Jigsaw
5WFR8 (Mfr No. XVJ03Z)
Hammer Drill
20UJ21 (Mfr No. XPH12Z)
Hammer Drill - BPM
0 to 39000 BPM; 0 to 9750 BPM
Battery Model No.
(2) 33RT43 (Mfr No. BL1840B)
Power Source
Cordless
Number of Batteries Included
2
Battery Series
LXT(R)
Impact Driver
34G794 (Mfr No. XDT13Z)
Drill - Max. Torque
530 in-lb
Drill - Class
Compact
Tool Series
LXT(R)
Charger Manufacturing Model Number
DC18RC
Battery Manufacturing Model Number
(2) BL1840B
All Product Types Included
Impact Driver, Hammer Drill/Driver
Includes Case
Case Included
Battery Chemistry
Li-Ion
Impact Driver - Maximum Torque
1,500 in-lb
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Tool Combination Kit, Cordless Tools Included 18V LXT Brushless Impact Driver (XDT13Z), 18V LXT Compact Brushless 1/2 in Hammer Driver-Drill (XPH12Z), Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity 4Ah

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.