This item is Discontinued.

Makita Cordless Upright Vacuum, 6-1/16" H, 40" L XLC04ZBX4

This item is Discontinued.

Makita

Cordless Upright Vacuum, 6-1/16" H, 40" L (Discontinued)

Mfr # XLC04ZBX4
Zoro # G7503971
UPC # 088381882330
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XLC04ZBX4
Zoro #
G7503971
UPC #
088381882330
Country of Origin
China
Air Flow
52 cfm
Vacuum Capacity
1/4 gal
Item
Cordless Upright Vacuum
Includes Battery
No
Current
2.5 A
Motor Efficiency Type
Brushless
Cordless Tool Battery Type
Li-Ion
Number of Motor Stages
1
Weight
2.7 lb
Voltage
18V DC
Vacuum Power Source
Cordless
Plug Type
Cordless
Power
45 W
Features
3-Speed Power Selection, Compact, Ergonomic Soft Grip Handle
Vacuum Collection Type
Bagless
Sound Level
71 dB
Vacuum Filtration Type
Standard
Battery Run Time
1.3 hr
Series
LXT
Includes Charger
No
Vacuum Pickup Type
Dry
Includes
Crevice Nozzle, Crevice Nozzle Holder, Extension Attachment, Floor Nozzle, Reusable Filter, Wall Mount Bracket
Filter Efficiency
Standard
No. Batteries Included
0
Standards
UL Listed
Battery Capacity
2 Ah, 3 Ah, 4 Ah, 5 Ah, 6 Ah
Battery Charge Time
0.4 hr
Power Source
Cordless
Battery Chemistry
Li-Ion
HEPA Rated Machine
Not HEPA Rated
Cleaning Path
8 in
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Upright Vacuum, Vacuum Power Source Cordless, Vacuum Collection Type Bagless, Vacuum Capacity 1/4 gal, Vacuum Filtration Type Standard, Filter Efficiency Standard, Vacuum Pickup Type Dry, Cleaning Path Width 8 in, Sound Level 71 dB, Weight 2.7 lb, Motor Efficiency Type Brushless, Number of Motor Stages 1, Power 45 W, Current 2.5 A, Frequency Not Applicable, Voltage 18V DC, Height 6 1/8 in, Length 40 in, Width 4 1/2 in, Head Height Adjustment 1-Position, Plug Type Cordless, Series LXT

Ratings & reviews