This item is Discontinued.
This item is Discontinued.
Cordless Vacuum Cleaner, 18.0 V, 2 Tools (Discontinued)
Mfr #
XCV05Z +XLC02ZW
Zoro #
G2579917
UPC # 088381817417
Country of Origin Multiple
Category Portable Vacuums
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCV05Z +XLC02ZW
- Zoro #
- G2579917
- UPC #
- 088381817417
- Country of Origin
- Multiple
- Item
- Cordless Vacuum Cleaner
- Voltage
- 18V
- Battery Included / Bare Tool
- Bare Tool
- Corded/Cordless
- Cordless
- Series
- 18V LXT(R)
- Battery Capacity
- 5 Ah
- Cordless Tool Battery Type
- Li-Ion
- Corded/Banded
- Cordless
- Battery Chemistry
- Li-Ion
Description
Voltage 18V, Series 18V LXT(R), Cordless Vacuum Cleaner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.