Shop MAKITA
Create Account
Cordless Worklight Bare Tool, 18 V, Lithium-Ion Battery, LED Lamp
- Mfr # DML813
- Zoro # G325007330
product price:Â
$
620.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DML813
- Zoro #
- G325007330
- UPC #
- 88381728607
- Country of Origin
- China
Description
Makita Cordless Worklight Bare Tool, 18 V, Battery Type: Lithium-Ion, Battery Voltage: 18 V, Battery Capacity: 5 Ah, Battery Life: 3 to 10 hr, Lamp Type: LED, Lumens: 3000 Lumens High, 1700 Lumens Medium, 900 Lumens Low Delete, IP Rating: IP55, Dimensions: 22-1/2 in L x 26 in W x 49-1/4 to 88 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.