This item is Discontinued.

Makita CordlessToolCombinationKit, (2)5.0Ah XT338T

This item is Discontinued.

Makita

CordlessToolCombinationKit, (2)5.0Ah (Discontinued)

Mfr # XT338T
Zoro # G8156235
UPC # 088381885874
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT338T
Zoro #
G8156235
UPC #
088381885874
Country of Origin
China

Details

Voltage
18 V DC
Cordless Tools Included
(2) Flashlights, Radio
Battery Capacity
(2) 5.0 Ah
Number of Tools
3
Cordless Tool Battery Type
Li-Ion
Includes
(2) Batteries, Charger, Flashlight, Lantern/Flashlight, Radio, Tool Bag
Series
LXT(R)
No. of Batteries Included
2
Battery Included
Yes
Carrying Case
Tool Bag
Radio
Mfr. No. XRM05
Included Charger
4NNN4
Item
Cordless Tool Combination Kit
Light
Mfr. No. DML802, Mfr. No. DML807
Battery Pack Replacement
33RT41, 33RT43, 38XU33, 4NNN2
Charger Replacement
4NNN4
Charger
Mfr. No. DC18RC
Corded/Cordless
Cordless
Power Source
Cordless
Battery Model No.
(2) Mfr. No. BL1850B
Wireless Tool Tracking
No
Charger Included
Yes
Light - Type
Flashlight
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries, (1) Charger, (2) Lights
Case Included
Tool Bag
Battery Series
LXT(R)
Number of Batteries Included
2
Battery Manufacturing Model Number
(2) Mfr. No. BL1850B
All Product Types Included
Flashlight, Radio
Battery Chemistry
Li-Ion
Number of Chargers Included
1
Battery Platform
LXT(R)
Motor Type
Brushless
Other Tools and Accessories Included
Radio
Charger Manufacturing Model Number
DC18RC
Tool Series
LXT(R)
Includes Case
Case Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Tool Combination Kit, Cordless Tools Included (2) Flashlights, Radio, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity (2) 5.0 Ah, Includes (2) Batteries, Charger, Flashlight, Lantern/Flashlight, Radio, Tool Bag, Tool Brand Makita, Series LXT(R), Battery Included Yes, Number of Batteries Included 2, Battery Model No. (2) Mfr. No. BL1850B, Battery Series LXT(R), Charger Mfr. No. DC18RC, Charger Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.