This item is Discontinued.

Makita CXT Screwdriver, 1/4 in, 12 V DC FD10Z

This item is Discontinued.

Makita

CXT Screwdriver, 1/4 in, 12 V DC (Discontinued)

Mfr # FD10Z
Zoro # G8156698
UPC # 088381872706
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FD10Z
Zoro #
G8156698
UPC #
088381872706
Country of Origin
China

Dimensions

Chuck Size
1/4 in
Drive Size
1/4 in
Tool Length
5 7/8 in
Overall Length
5 7/8 in
Wire Rope Length
5 7/8 in
Length
5 7/8 in

Details

Item
Screwdriver
Voltage
12 V DC
Cordless Tool Battery Type
Li-Ion
Series
CXT
Brushless Motor
No
Included Charger
No
Battery Pack Replacement
52KE43
Green Environmental Attribute
Product is Rechargeable
Battery Included
No
Charger Replacement
46AD64
Corded/Cordless
Cordless
Tool Weight
2.1 lb
Handle Type
Pistol Grip
Max. Torque
250 in-lb
No Load RPM
0 to 450/0 to 1700
Clutch Style
Mechanical
Power Source
Cordless
Handle Material
Rubber
Motor Type
Brushed
Chuck
Hex
Autofeed
No
Number of Batteries
0
Transmission
2-Speed
Max. Power
4984 W
Cordless Tool Kit Contents
(1) Bare Tool
Number of Clutch Settings
20+ Drill Mode
Battery Series
CXT(R)
Number of Batteries Included
0
Housing Material
Plastic
Number of Speed Settings
2
Built-In Light
Yes
Cordless Drill Class
Subcompact
Chuck Material
Metal
Drilling Capacity in Wood
13/16 in
Anti-Kick Back
No
Min. Speed
450 RPM
Drilling Capacity in Steel
3/8 in
Min. Torque
0 in-lb
Torque Range
0 in-lb to 250 in-lb
Charger Included
No
Wireless Tool Tracking
No
Variable Speed
Yes
Max. Speed
1,700 RPM
Throttle Type
Trigger
Screwdriver Type
General Purpose Screwdriver
Free Speed
1,700 RPM
Clutch Type
Mechanical
Speed Control
Variable
Includes Autofeed
Autofeed Not Included
Number of Chargers Included
0
No Load Speed
1,700 RPM
Battery Chemistry
Li-Ion
Product Type
General Purpose Screwdriver
Includes Battery
Tool Only
Torque - Minimum
0 in-lb
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Screwdriver, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Bare Tool, Voltage 12 V DC, Max. Torque 250 in-lb, No Load RPM 0 to 450/0 to 1700, Clutch Style Mechanical, Series CXT, Cordless, Brushless Motor No, Handle Type Pistol Grip, Cordless Tool Battery Type Li-Ion, Battery Capacity Not Applicable, Battery Included No, Battery Pack Replacement 52KE43, Tool Length 5 7/8 in, Tool Weight 2.1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.