This item is Discontinued.

Makita Impact Driver, 18.0 V, Li-Ion Battery XDT19Z

This item is Discontinued.

Makita

Impact Driver, 18.0 V, Li-Ion Battery (Discontinued)

Mfr # XDT19Z
Zoro # G406171394
UPC # 088381751674
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XDT19Z
Zoro #
G406171394
UPC #
088381751674
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
4 1/2 in
Wire Rope Length
4 1/2 in
Length
4 1/2 in

Details

Voltage
18 V DC
Max. Torque
1,590 in-lb
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,800 ipm
Free Speed
3,600 RPM
Brushless Motor
Yes
Number of Speed Settings
4
Tool Weight
3.3 lb
Handle Type
Pistol Grip
Features
18V Lxt(R) Lithium-Ion 5.0Ah Battery Bl1850b Provides upto 65% More Run Time per Charge Compared to Bl1830, 18V Lxt(R) Lithium-Ion 5.0Ah Battery Bl1850b Reaches a Full Charge in 45 Minutes or Less, 3-Year Limited Warranty on Tool, All Metal Gear Housing for Increased Job Site Durability, Assist Mode (A-Mode) Feature Helps Eliminate "screw Cam-Out" and "Cross Threading" by Driving at Low Speed Until Tightening Begins, Battery and Charger, Compatible with Makita 18V Lithium-Ion Batteries with a Star Symbol, Convenient One-Touch 1/4" Hex Chuck for Quick Bit Changes, Designed with Dual Ball Bearing Chuck to Reduce Bit Wobble and Run Out, Efficient Brushless Motor is Electronically Controlled to Optimize Battery Energy Use for upto 50% Longer Run Time per Charge, Enabling the Motor to Run Cooler and More Efficiently for Longer Life, Equipped with Star Protection Computer Controls(TM) to Protect against Overloading, Features Extreme Protection Technology (XPT(TM)) Which is Engineered to Provide Increased Dust and Water Resistance in Harsh Job Site Conditions, Helps Prevent Damage to the Screw or Workpiece, Makita's Proprietary Hammer and Anvil Impact Mechanism is Manufactured Using the Best Raw Materials with the Highest Quality Steel and Unique Heat Hardening Process for Maximum Fastening and Driving Power, Only Use Genuine Makita Batteries and Chargers, Over-Discharging and Over-Heating, Reverse Rotation Auto-Stop Mode Stops Rotation and Impact when Fastener is Loosened Adequately, The Brushless Motor Eliminates Carbon Brushes, The Electronically-Controlled Brushless Motor Efficiently Uses Energy to Match Torque and RPM to the Changing Demands of the Application, Two Tightening Modes (T-Mode) for Faster Tightening of Self-Drilling Screws in Thick or Thin Gauge Metal
Series
LXT(R)
Impact Rated
Impact Rated
Collett
1/4 in Hex
Built-In Light
Yes
Cordless Tool Kit Contents
Bare Tool
Charger Included
No
Battery Series
LXT(R)
Includes Battery
Tool Only
Motor Type
Brushless
Number of Chargers Included
0
Tool Series
LXT(R)
Torque - Maximum
1,590 in-lb
No Load Speed
3,600 RPM
Drive Shape
Hex
Item
Impact Driver
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Driver, Voltage 18 V DC, Max. Torque 1,590 in-lb, Series LXT(R), Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.