This item is Discontinued.

Makita Impact Wrench, 18 V DC, Square XWT16T

This item is Discontinued.

Makita

Impact Wrench, 18 V DC, Square (Discontinued)

Mfr # XWT16T
Zoro # G606171415
UPC # 088381748766
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XWT16T
Zoro #
G606171415
UPC #
088381748766
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
5 1/2 in
Head Width
2 in
Wire Rope Length
5 1/2 in
Length
5 1/2 in

Details

Voltage
18 V DC
Max. Torque
370 ft.lbs.
Battery Capacity
5.0Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
0 - 1,800 / 0 - 2,600 / 0 - 3,400 / 0 - 4,000 IPM
Free Speed
0 - 1,000 / 0 - 1,800 / 0 - 2,600 / 0 - 3,200 RPM
Fastening Torque
220 ft-lb
Drive Style
3/8" Sq. Drive
Number of Speed Settings
4
Handle Type
Pistol Grip
Features
Comfort Weighs Only 4.0 lb with Battery for Reduced Operator Fatigue, Control 4-Speed Power Selection for Precise Fastening Control in a Wide Range of Applications, Includes (2) 18V LXT(R) Lithium-Ion 5.0Ah Batteries Rapid Charger and Tool Bag, Innovation 3 Forward and 3 Reverse Auto-Stop Modes for Increased Efficiency
Drive Type
Standard
Breakaway Torque
370 ft-lb
Impact Rated
Impact Rated
Retainer Type
Friction Ring
Number of Chargers Included
1
Tool Style
Compact
Safety Features
Electric Brake
Torque - Maximum
220 ft-lb
Speed Control
Variable
Throttle Type
Trigger
Anvil Style
Standard
Battery Manufacturing Model Number
BL1850B
Motor Type
Brushless
Built-In Light Type
Individual Light(s)
Product Badging
Autostop
Battery Series
LXT(R)
Charger Manufacturing Model Number
DC18RC
Battery Platform
LXT(R)
Tool Series
LXT(R)
Drive Shape
Square
Handle Material
Rubber
Battery Chemistry
Li-Ion
No Load Speed
1,000 RPM, 1,800 RPM, 2,600 RPM, 3,200 RPM
Includes Battery
Battery Included
Battery Type
Pouch
Item
Impact Wrench
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench, Drive Size 3/8 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity 5.0Ah, Features Comfort Weighs Only 4.0 lb with Battery for Reduced Operator Fatigue, Control 4-Speed Power Selection for Precise Fastening Control in a Wide Range of Applications, Includes (2) 18V LXT(R) Lithium-Ion 5.0Ah Batteries Rapid Charger and Tool Bag, Innovation 3 Forward and 3 Reverse Auto-Stop Modes for Increased Efficiency

Restrictions

Hazardous material

Ratings & reviews