This item is Discontinued.

Makita Impact Wrench, 4-Speed, 1/2" Sq. Drive, 18V XWT14T

This item is Discontinued.

Makita

Impact Wrench, 4-Speed, 1/2" Sq. Drive, 18V (Discontinued)

Mfr # XWT14T
Zoro # G1951779
UPC # 088381898034
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XWT14T
Zoro #
G1951779
UPC #
088381898034
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
5 5/8 in
Wire Rope Length
5 5/8 in
Length
5 5/8 in

Details

Item
Impact Wrench
Max. Torque
430 ft-lb
Features
3 Forward and 3 Reverse Auto-Stop Modes , Full Speed Mode Function, Rubberized Soft Grip, Extreme Protection Technology (XPT)
Includes
(1) Tool Bag
Tool Style
Compact
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Clutch Style
Impact
Battery Model No.
(2) 38XU33
Free Speed
3,200 RPM
Reaction Bar
No
Lock-Off Switch
No
Impacts per Minute
0 - 1,800 / 0 - 2,600 / 0 - 3,400 / 0 - 4,000
Charger Model
4NNN4
Power Source
Cordless
Number of Speed Settings
4
Handle Type
Pistol Grip
Fastening Torque
240 ft-lb
Power to Weight Ratio
107.5 ft-lb/lb
Retainer Type
Friction Ring
Actuation
Trigger
Drive Type
Square
Breakaway Torque
430 ft-lb
Charger Included
Yes
Housing Material
Metal, Plastic, Rubber
Handle Material
Plastic
Battery Series
LXT(R)
Case Included
Yes
Voltage
18 V DC
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Standards
UL Listed
Brushless Motor
Yes
Impact Rated
Impact Rated
Tool Weight
4 lb
Built-In Light
Yes
Includes Case
Case Included
Number of Chargers Included
1
Drive Shape
Square
Torque - Maximum
430 ft-lb
Includes Lock-Off Switch
No Lock-Off Switch
Includes Reaction Bar
No Reaction Bar
Battery Manufacturing Model Number
(2) 38XU33
Motor Type
Brushless
Includes Battery
Battery Included
Throttle Type
Trigger
Tool Series
LXT(R)
No Load Speed
3,200 RPM
Charger Manufacturing Model Number
DC18RC
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench, Drive Size 1/2 in, Max. Torque 430 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 4 lb, Clutch Style Impact, Features 3 Forward and 3 Reverse Auto-Stop Modes , Full Speed Mode Function, Rubberized Soft Grip, Extreme Protection Technology (XPT), Includes (1) Tool Bag

Restrictions

Hazardous material

Ratings & reviews