Shop MAKITA

3/8 in Drive Impact XPS Metric Impact Socket S, 10 pcs Standard Socket, Black Oxide

  • Mfr # E-01688

  • Zoro # G101209552


product price: 
$
24.97
/ea

Key Features

Drive Size
3/8 in
Finish
Black Oxide
Material
Alloy Steel
Includes
10 mm Impact Socket, 12 mm Impact Socket, 13 mm Impact Socket, 14 mm Impact Socket, 15 mm Impact Socket, 17 mm Impact Socket, 18 mm Impact Socket, 21 mm Impact Sockets, 3/8 in Drive x 1/4 in Hex Shank Socket Adapter, 8 mm Impact Socket
Standards
ASME
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E-01688
Zoro #
G101209552
UPC #
088381555333
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Standard Socket Size
10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 21 mm, 8mm
Socket Depth
Standard
Socket Size
10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 21 mm, 8 mm
Standard Socket Style/Size
10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm, 18 mm, 21 mm, 8mm
Socket Size Range
8 mm to 21 mm
Socket Length
25 mm

Details

Item
Impact XPS Metric Impact Socket S,10 pcs
Finish
Black Oxide
Material
Alloy Steel
Includes
10 mm Impact Socket, 12 mm Impact Socket, 13 mm Impact Socket, 14 mm Impact Socket, 15 mm Impact Socket, 17 mm Impact Socket, 18 mm Impact Socket, 21 mm Impact Sockets, 3/8 in Drive x 1/4 in Hex Shank Socket Adapter, 8 mm Impact Socket
Standards
ASME
Number of Standard Sockets
9
Drive Type
Impact
Number of Pieces
10
Container Features
Corrosion Resistant
Socket Shape
6-Point
Includes Drive Tools
Yes
Impact Rated
Yes
Measurement Type
Metric
Container Type
Organizer
Includes Insulation
Not Insulated
Includes Socket Bits
Socket Bits Included
Includes Non-Marring
Non-Marring Not Included
Flex Socket Count/Style
Not Rated
Includes Non-Magnetic/Sparking
Not Rated
Includes Locking
Locking Not Included
Compatible Modular System
Not Rated
Includes Standard Sockets
Standard Sockets Not Included
Includes Flex Sockets
Flex Sockets Not Included
Includes Torx Sockets
Torx Sockets Not Included
Series
Impact XPS(R)
Tether Status
Not Tether Capable
Fastener-Holding Type
Friction
Includes Deep Sockets
Deep Sockets Not Included
Includes Thin Wall
No Thin Wall
Product Type
Impact Socket Sets
Impact Rated Status
Impact Rated

Description

For reliable performance, look no further than the Makita E-01688 Impact XPS Metric Impact Socket S. It is designed to provide added torque and durability. This set of 10 metric impact sockets comes in a variety of sizes for every job. The Makita E-01688 Impact XPS Metric Impact Socket S is a great tool to have on hand for automotive repairs and other projects.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.