Shop MAKITA

MAKPAC Interlocking Tool Case, Plastic, Blue, 15-1/2 in W x 11-1/2 in D x 8-1/2 in H

  • Mfr # 197212-5

  • Zoro # G0378360


product price: 
$
70.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
MAKPAC
Material
Plastic
Overall Width
15 1/2 in
Overall Depth
11-1/2 in
Overall Height
8 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
197212-5
Zoro #
G0378360
UPC #
088381451277
Country of Origin
China
Item
Interlocking Tool Case
Series
MAKPAC
Material
Plastic
Color
Blue
Features
Innovative Stackable Case, Low Profile
Includes
Interlocking Latches, Reinforced Lid
Tool Storage Type Included
Tool Box
Number of Trays
0
Number of Drawers
0
Handle Type
Recessed
Number of Compartments
0
Locking System
Latch
Closure Type
Latch
Number of Keys Included
0
Includes Casters
Casters Not Included
Compatible Modular System
Festool Systainer, SPJ6000J/J1
Total Storage Capacity
1,531 cu in
Number of Boxes
1
Stackable
Stackable
Part of a Modular System
Modular System Part
Number of Dividers
0
Handle Grip Style
Plastic Coated
Configuration
Individual Tool Box
Lid Style
Hinged
Includes Drawers
Drawers Not Included
Handle Material
Plastic
Total Load Capacity
44 lb

Description

This MAKITA Interlocking Case is an innovative tool case that is perfect for carrying your tools around. It has a low profile and offers many storage options. This blue plastic case has a stackable design, which allows you to carry several cases at once. The recessed handle provides easy portability. The interlocking system means the cases can be stacked securely on top of each other, allowing you to transport more tools in less space. It also features a padlockable system so you can keep your tools safe and secure when not in use. With this MAKITA Interlocking Case, you will have no trouble transporting all your essential tools in one place.

Ratings & reviews