This item is Discontinued.

Makita Jig Saw, 18V DC, Orbital/Straight Stroke XVJ03Z/BL1840BDC2

This item is Discontinued.

Makita

Jig Saw, 18V DC, Orbital/Straight Stroke (Discontinued)

Mfr # XVJ03Z/BL1840BDC2
Zoro # G100690443
Country of Origin Multiple
Category Jig Saws
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XVJ03Z/BL1840BDC2
Zoro #
G100690443
UPC #
-
Country of Origin
Multiple

Dimensions

Length of Stroke
1 in
Tool Width
2 7/8 in
Stroke Length
1 in
Tool Length
10 1/8 in
Overall Length
10 1/8 in
Overall Width
2 7/8 in
Wire Rope Length
10 1/8 in
Length
10 1/8 in

Details

Strokes per Minute
2,600
Handle Type
Top Handle
Brushless Motor
No
Number of Batteries Included
2
Tool Weight
6.4 lb
Charger Included
Yes
Battery Series
LXT(R)
Variable Speed
Yes
Blade Shank Type
T-Shank
Max. Strokes per Minute
2,600 stroke/min
Power Source
Cordless
Includes
(1) 18 V LXT(R) Lithium-Ion Cordless Jig Saw, (2) 18 V LXT(R) Lithium-Ion 4.0Ah Battery, (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger, (1) Cover Plate, (1) 4 1/8 in 9TPI Jig Saw Blade, (1) Tool Bag
Min. Strokes per Minute
0 stroke/min
Throttle Type
Variable-Speed Trigger
Voltage
18 V DC
Speed Control
Variable
Stroke Type
Orbital, Straight
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Standards
UL Listed
Battery Capacity
(2) 4.0Ah
Bevel Angle Range
0 to 45 Degrees Left or Right
Battery Model No.
(2) 33RT43
Blade Clamp Type
Twist Lock
Item
Jigsaw
Charger Model
4NNN4
Stroke Rate - Maximum
2,600 stroke/min
Charger Manufacturing Model Number
4NNN4
Stroke Rate - Minimum
0 stroke/min
Motor Type
Brushed
Includes Battery
Battery Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Jigsaw, Voltage 18 V DC, Handle Type Top Handle, Blade Shank Type T-Shank, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Number of Batteries Included 2, Battery Model No. (2) 33RT43, Battery Capacity (2) 4.0Ah, Battery Series LXT(R), Charger Included Yes, Charger Model 4NNN4, Stroke Type Orbital, Straight, Length of Stroke 1 in, Brushless Motor No, Max. Strokes per Minute 2,600 stroke/min, Min. Strokes per Minute 0 stroke/min, Variable Speed Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.