This item is Discontinued.
This item is Discontinued.
Jobsite Bluetooth Speaker, 120VAC, 18.0V (Discontinued)
Mfr #
XRM07
Zoro #
G6293695
UPC # 088381825153
Country of Origin China
Category Cordless Tool Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XRM07
- Zoro #
- G6293695
- UPC #
- 088381825153
- Country of Origin
- China
- Item
- Jobsite Bluetooth Speaker
- Battery Capacity
- 6 Ah, 20 Ah
- For Use With
- All Makita 12V CXT(TM) and 18V LXT(R) Batteries
- Features
- Bluetooth(R), MP3 Player Connection Bay
- Voltage
- 18V DC
- Battery Included / Bare Tool
- Bare Tool
- Corded/Cordless
- Cordless
- Category Type
- Jobsite Speaker
- Battery Pack Replacement
- 38XU33
- Series
- LXT(TM)
- Cordless Tool Battery Type
- Li-Ion
- Charger Input Voltage
- 120V DC
- Battery Included
- No
- Cordless Tool Kit Contents
- Bare Tool
- Power Source
- Cordless
- Compatible Battery Voltage
- 18V DC
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Fits Chest Size
- Bluetooth(R), MP3 Player Connection Bay
Description
Jobsite Bluetooth Speaker, Power Source Cordless, Cordless Tool Kit Contents Bare Tool, Battery Capacity 6 Ah, 20 Ah, Battery Included / Bare Tool Bare Tool, Voltage 18V DC, Charger Input Voltage 120V DC, Compatible Battery Voltage 18V DC, Features Bluetooth(R), MP3 Player Connection Bay
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.