This item is Discontinued.

Makita LXT BL 1/2" Impact Wrench Kit, 18V XWT14T + XBU05Z

This item is Discontinued.

Makita

LXT BL 1/2" Impact Wrench Kit, 18V (Discontinued)

Mfr # XWT14T + XBU05Z
Zoro # G501209800
UPC # 088381898034
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XWT14T + XBU05Z
Zoro #
G501209800
UPC #
088381898034
Country of Origin
Multiple

Dimensions

Impact Wrench - Sq. Size
1/2 in
Drive Size
1/2"
Impact Wrench - Drive Size
1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Blower, Impact Wrench
Battery Capacity
(2) 5.0 Ah
Number of Tools
2
Includes
(1) 18V LXT(R) Brushless 4-Speed 1/2" Impact Wrench w/ Friction Ring Anvil (XWT14Z), (1) 18V LXT(R) Blower (XBU05Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Rubber Blower Nozzle (123245-4), (1) Tool Bag
Series
LXT(R)
Battery Included
Yes
Item
Cordless Combination Kit
Blower - Air Volume
113 cfm
Impact Wrench
Mfr. No. XWT14T
Wireless Tool Tracking
No
Charger Included
Yes
Battery Model No.
(2) Mfr. No. BL1850B
Power Source
Cordless
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Included Fastening Tools
1/2 in Impact Wrench (240 ft-lb)
Number of Batteries Included
2
Battery Series
LXT(R)
Handheld Blower
61HJ48
Charger
Mfr. No. DC18RC
Case Included
Tool Bag
Impact Wrench - Fastening Torque
240 ft-lb
Includes Case
Case Included
All Product Types Included
Blower, Impact Wrench
Other Tools and Accessories Included
Blower
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
(2) BL1850B
Charger Manufacturing Model Number
DC18RC
Tool Series
LXT(R)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Blower, Impact Wrench, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 5.0 Ah, Includes (1) 18V LXT(R) Brushless 4-Speed 1/2 In. Impact Wrench w/ Friction Ring Anvil (XWT14Z), (1) 18V LXT(R) Blower (XBU05Z), (2) 18V LXT(R) 5.0Ah Battery (BL1850B), (1) 18V LXT(R) Lithium-Ion Rapid Optimum Charger (DC18RC), (1) Rubber Blower Nozzle (123245-4), (1) Tool Bag, Tool Brand Makita, Series LXT(R), Battery Included Yes

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews