This item is Discontinued.

Makita LXT Cordless Emergency Preparedness 3-Pc. Combo Kit, 5.0Ah, 18V, Lithium-Ion XT338T

This item is Discontinued.

Makita

LXT Cordless Emergency Preparedness 3-Pc. Combo Kit, 5.0Ah, 18V, Lithium-Ion (Discontinued)

Mfr # XT338T
Zoro # G808660731
UPC # 88381885874
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XT338T
Zoro #
G808660731
UPC #
88381885874
Country of Origin
United States

Description

The makita 18v lxt cordless emergency preparedness 3-pc. Combo kit 5.0ah model xt338t includes two cordless lighting solutions, durable cordless job site radio, charger and two 18v lxt batteries inside a durable contractor bag. It is ideal for job site use or as an addition to an emergency disaster relief kit. The xt338t includes a job site radio xrm05, which delivers rich stereo sound from two powerful 3 side-firing speakers, with up to 35 hours of continuous use on a single charge of an 18v 5.0ah battery. It's equipped with extreme protection technology xpt. Xpt is a protective seal inside the tool, and is engineered for improved operation in harsh conditions by channeling water and dust from key internal components.the 18v lxt cordless l.e.d. Lantern/flashlight dml807 has three lighting modes 360 lantern, 180 lantern, or flashlight and provides up to 11 hours of continuous illumination in 360 lantern mode using an 18v 5.0ah battery. The high-luminance single l.e.d. Flashlight dml802 has a 12-position pivoting head with positive stops from 60 - 110 and provides up to 23 hours of 160 lumens on a single charge of an 18v 5.0ah battery. The kit also includes two 18v lxt 5.0ah batteries, rapid optimum charger and contractor bag.it's part of makita's expanding 18v lithium-ion system, the world's largest cordless tool system powered by 18v lithium-ion slide-style batteries. Makita 18v lxt lithium-ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.for improved tool performance and extended battery life, makita created star protection computer controls. Star protection is communication technology that allows the star protection-equipped tool and battery to exchange data in real time and monitor conditions during use to protect against overloading, over-discharging and overheating. For increased

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, CA, GU, HI, MI, OH, PR, VI, WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.