LXT Cordless Recipro Saw, Tool Only, Li-Ion, 18V, Sub-Cmpt, Brushless, 0-3000RPM

  • Mfr # XRJ07R1B
  • Zoro # G302695765
product price: 
$
512.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XRJ07R1B
Zoro #
G302695765
UPC #
88381851756
Country of Origin
United States

Description

MAKITA® CREATED A NEW CLASS IN CORDLESS WITH 18V LXT® SUB-COMPACT TOOLS. MAKITA® SUB-COMPACT GIVES USERS 12V HANDLING WITH 18V PERFORMANCE, AND COMPATIBILITY WITH THE WORLD'S LARGEST 18V CORDLESS TOOL SYSTEM. THE XRJ07ZB IS A SUB-COMPACT SOLUTION FOR CUTTING AND DEMOLITION APPLICATIONS IN TIGHT SPACES. THE SUB-COMPACT RECIPRO SAW HAS A COMPACT AND ERGONOMIC DESIGN AT ONLY 12-1/2" AND 5.7 LBS. (WITH 18V LXT® COMPACT 2.0AH BATTERY, BATTERY AND CHARGER SOLD SEPARATELY). THE COMPACT SIZE MAKES IT IDEAL FOR WORK IN TIGHT SPACES, AND IS A WELCOME SOLUTION FOR PLUMBERS, ELECTRICIANS, AND MORE. CONVENIENCE FEATURES INCLUDE "TOOL-LESS" BLADE CHANGE, A REINFORCED FIXED SHOE FOR ADDED DURABILITY, ELECTRIC BRAKE, AND A BUILT-IN L.E.D. LIGHT FOR IMPROVED VISIBILITY. IT'S EQUIPPED WITH EXTREME PROTECTION TECHNOLOGY (XPT™), WHICH IS ENGINEERED FOR IMPROVED DUST AND WATER RESISTANCE FOR OPERATION IN HARSH CONDITIONS. IT'S PART OF MAKITA'S EXPANDING 18V LXT® SYSTEM, THE WORLD'S LARGEST CORDLESS TOOL SYSTEM POWERED BY 18V LITHIUM-ION BATTERIES. MAKITA® 18V LXT® BATTERIES HAVE THE FASTEST CHARGE TIMES IN THEIR CATEGORIES, SO THEY SPEND MORE TIME WORKING AND LESS TIME SITTING ON THE CHARGER. FOR IMPROVED TOOL PERFORMANCE AND EXTENDED BATTERY LIFE, MAKITA® CREATED STAR PROTECTION COMPUTER CONTROLS™. STAR PROTECTION IS COMMUNICATION TECHNOLOGY THAT ALLOWS THE STAR PROTECTION-EQUIPPED TOOL AND BATTERY TO EXCHANGE DATA IN REAL TIME AND MONITOR CONDITIONS DURING USE TO PROTECT AGAINST OVERLOADING, OVER-DISCHARGING AND OVERHEATING. FOR INCREASED VERSATILITY, THE TOOL CAN ALSO BE POWERED BY MAKITA® 18V LXT® AND COMPACT LITHIUM-ION BATTERIES WITH THE STAR SYMBOL ON THE BATTERY INDICATING STAR PROTECTION INSIDE.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews